Apply to be a TradeMaster!
Main product image of RSK Series 12" Duct Round Backdraft Damper
Magnifying glass
Hover image to zoom
RSK Series 12" Duct Round Backdraft Damper
Magnifying glass
Hover image to zoom
$63.87 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel, Lightweight Aluminum
Product Highlight: Duct Size
12"
Product Highlight: Warranty
5 Year Warranty

Description

–
Backdraft dampers with galvanized steel collar and lightweight aluminum damper blades. Spring loaded for positive closure.

Specs

–
Material:

Galvanized Steel

Lightweight Aluminum

Duct Size:

12"

Type:

Spring Loaded

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

FG Series Round Inline Exhaust Fan, 12" Duct (940 CFM)
SKU: FG12XL
Fantech

Product Reviews

4.33 out of 148 reviews
89% would recommend this product
4.33
out of 148 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
13%
3 star
7%
2 star
1%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

No more cold drafts in the kitchen

When my house was built, the gas cooktop was vented out through the slab by an 8" PVC pipe which was just left as an open bricked in hole in the ground. I covered it with a metal chimney cap to keep pests out, but every winter the cold air blows in through the downdraft on the stove. This 8" damper slid right into the PVC pipe perfectly creating an excellent seal and opens properly when the down draft exaust fan turns on. When the fan stops the damper shuts tight and no more drafts in the kitchen.
VS

Most Liked Negative Review

DON'T BUY THIS BACKDRAFT DAMPER!!!

I purchased this backdraft damper for a Fantech bathroom ventilation system already installed. It's not spring loaded what so ever meaning it'll let outside air into your home as if nothing was installed. It a absolute piece of JUNK. It may work for you if you like collecting TRASH! Go with quality a Ideal-Air 736982 Back Draft Damper, 6".
Showing 1-10 of 148 reviews

Next time I'll look for another brand

The springs are just a bit weak. The axles protrude out of the frame diameter oddly. Next time I'll look for another brand.
Phez
Denver CO
8 months ago
Was this review helpful to you?

High Quality and Worked Great.

I installed this in a vertical duct. It seals very well in that position.
Al
Ely, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was just what we needed

Supply house is great! Good products and fast an courteous service. I was shipped quickly and The job went forward as planned
Worker Bee
North Carolina and Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement

Perfect fit for a Cosmo Q75 damper that was defective.. This damper was easy install. Works great, and no noise when closing. Damper blade seal is a bit off, but does the job.
grdwire
NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

These are pretty good. I use them because the dampers that come with the Fantech vents aren't that good. This work much better. They are not perfect though. I put a screw in the center to eliminate the possibility of one side of the damper flap from flipping over to the other side after the fan is turned off. Also, it seems like it would be more reliable if installed in a specific orientation with the pivot bar vertical. Maybe I'm just a little OCD but it's worth looking closely at these issues that I am talking about before you install it.
Davey
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tight fit

Well-Built and works great. It doesn't always slip inside every piece of duct work. Worked well with 26 gauge pipe. It won't slip into lighter gauge pipe and it didn't slip into the boot I bought for it. Be sure to pre-fit it before you get to the job. Otherwise the people at Fantech were really great! Also, don't tape over the hinge pin or you'll impede flapper movement.
Electrical contractor
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The products were excellent.

The packaging and shipping boxes were exceptional. These were heavy items that arrived in perfect condition.
Alex
Lancaster, Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top draft pick!

This is a solid, all metal backdraft damper that can mount at many angles.
PawPaul
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well for me

Works well in my application. Instructions are lacking, so you just need to be careful to install it with the wire hinge vertical. Don't bend the wire ends outside the housing any more than they already are or the flaps will bind and the damper won't shut properly.
Henry
Williamston, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Quality

Wasn't flimsy, great quality, seal on damper is great, not cheap foam
Adam
Tampa Bay, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: Is there a gasket to seal the damper itself (inside the unit), or is it just metal on metal contact?

Asked by Jay 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, there is a rubber gasket.

Was this review helpful to you?

Q: What are the dimensions? (Depth)

Asked by JJ 11 years ago

Add your answer

* Required Field
-

When you slide it in between two pieces of 8” pipe only about 1 1/2” of it is exposed between the 2 pieces of pipe.

Was this review helpful to you?
-

8 in dia, i.e., will fit in a pipe with internal diameter 8.0 inches. The length (end to end)is 3-1/8 in.

Was this review helpful to you?

Q: Is this damper installed between to motor and the grill, or between the motor and the outside exhaust?

Asked by DIY Joe 13 years ago

Add your answer

* Required Field
-

I have it between the motor and outside exhaust, to prevent cold air from seeping into the system. Works quite well. Sent from my iPad

Was this review helpful to you?
-

The damper is designed to be installed in a vertical duct before the motor.

Was this review helpful to you?
-

Hello, I'm not sure what unit you are using, but I installed 4 of these valve/dampers on my air exchanger. I mounted them on the outside of the unit where the ductwork attaches to the unit. They are just to reduce the back flow of cool air back into the unit when the unit is not running. I don't run my exchanger very often, but so far the dampers have worked well. Hope this helps,

Was this review helpful to you?
-

For me, the damper is installed with a kitchen range hood. So the damper is between the motor/fan and the exhaust. Ron Sent from my iPhone

Was this review helpful to you?
-

You install it on the intake side. Between the intake and the unit. It is suppose to close when the unit is off so no outside air gets into the unit. The spring on the doors are a little weak and it does not close all the way. I also recommend installing the extra filter unit they have. It traps all out side dirt from getting into the unit. Hope this helps.

Was this review helpful to you?
-

You can put it anywhere in the exhaust line. I try to locate it wherever the insulation is so that you might minimize conductive heat loss from cold air entering through your duct. Kevin Murphy

Was this review helpful to you?

Q: Can I install this between my dryer and an exhaust duct that has other dryers attached to the exhaust duct. I am in condo on 2nd floor. When other dryers run, their exhaust comes inside my dryer and into the unit with smells and heat. My concern is that if other dryers are running and mine is not that the damper may work fine, but if I run my dryer when others are also running I am concerned that the damper may not open and vent my dryer

Asked by John the handyman 13 years ago

Add your answer

* Required Field
-

works fine in two locations for me

Was this review helpful to you?
-

this product should not be used for a dryer vent due to lint build up and possible blockage. I suggest installing a fan tech booster in line fan that should be wired to run weather 1 or more dryers are running.

Was this review helpful to you?
-

I don't think that this 4" Duct Backdraft Damper is designed to handle lint from driers. I am using it to prevent backdrafts with a room exaust fan. The application you plan will make it inaccessible for cleaning and may result in a fire. The danger is that this damper will get lint build up on the wire axle. Blown lint collecting on the axle may result in the damper getting stuck in the closed position. Without free air flow the dryer can overheat igniting any lint in the dryer and/or ducts. Dampers exist that are designed for handling lint like the "Cape Backdraft Damper". It might be that you have a damper on your dryer but it is clogged with lint and stuck in the open position. Cleaning of the vent is a regular maintanence procedure that should be followed in any case. There are likely local code requirements that were not met by this installation if you have no damper installed. The common pipe needs to be much larger thatn 4", and all dryers connected to it are supposed to have backdraft dampers.

Was this review helpful to you?
-

John... No, sorry, the pressure from the other dryers will keep this from opening, just as you thought. A solenoid operated or motorized damper is what you need. Another thing to consider...I had this same problem crop up with a condo owner who is a client of mine. We ended up using a Fantech dryer booster fan, which runs only when the dryer is on. Worked like a charm. Good luck, Erik Klaproth Sent from Windows Mail

Was this review helpful to you?
-

I think there's a danger this in-line damper will become clogged with lint if not cleaned on a VERY regular basis. If that happens it will not only cease to stop back drafts but can also become a fire hazard. (I think some building codes do not even allow sheet metal screws to protrude into clothes dryer ducts for fear they will collect lint.) The other unknown is your condo complex might have a partially clogged "main duct" that carries dryer exhaust from each condo to a point outside the building. Your problem may simply be the result of neighbor's exhaust following the path of least resistance into your condo, and the problem might disappear entirely if the main duct (or point where the main duct exits the building) is properly cleaned out.

Was this review helpful to you?
-

Your concern is valid, it all comes down to how much pressure you can develop across the damper. I think that your chance of success is very high. The reason is that you currently use the dryer without regard to who else is also using their dryer, so you obviously can provide flow into the main duct regardless of other users. The flow is also adequate to keep the vent thermostat in your dryer from shutting the dryer down due to high vent temperatures i.e. just normal operation. Therefore, when your dryer starts it will easily overcome the main duct pressure and begin to open the damper. The air pressure immediately equalizes on both sides of the damper. The damper vanes then just act like "sails" and the air flow holds them open. They are frequently flat against each other right in the middle of the pipe during operation. That would not necessarily be the case if you install the damper with the shaft horizontal as the picture below . With this installation the lower vane must also open against gravity. This is not desirable. Install the damper in a horizontal run of pipe or plastic duct and set the vane axle so it is vertical. This damper should do everything you need! Good Luck! Norm http://s3.pexsupply.com/images/products/large/rsk4-2.jpg

Was this review helpful to you?
-

I used the damper to prevent a draft coming in to the house from the outside when it was windy through my cooker hood. It works very well, you hear it snap shut when the fan on the hood turns off and it stopped the draft dead in it's tracks. If your dryer has enough force it will open easily in the intended direction. Does you dryer have a fan to exhaust the hot air, if it does then you should use this product. If not then select one that does not have the spring mechanism to force it closed, that will acommplish the desired outcome.

Was this review helpful to you?
-

To be honest with you I can't answer your question with certainty. I will tell you that for my application I have had no issues and it may give you some insight into what you are trying to do and if it would work. I use the vent to block cold air from back flowing into my house from the exhaust fan on my gas range. The exhaust fan is approximately 8 - 10 feet from the damper and then another 4 - 5 feet to the exhaust on the side of the house. This is a pretty large run. When the fan is on and smoke/exhaust is being pushed through the vent and the damper I have never had any problem. The spring on damper does not offer too much resistance. I think that it would still work for your application even if the neighbor's driers are running. Worst case scenario you're out a couple of dollars and you have to remove the damper from your vent. I don't think it would take much effort to test out your theory. Hope this helps.

Was this review helpful to you?
-

This damper is very easy to open. The springs do not provide much resistance so it should not be a problem for your drier to open it.

Was this review helpful to you?
-

Hi. This damper may do just what you are trying to achieve. It needs very little force to open and it has a bit of a seal to keep it shut on back draft - it seats quite well. I am using it successfully with a duct fan, which I believe has less flow/pressure than a dryer does. Hopefully, this will solve the annoyance with air coming back to your place from the neighbors. Ideally, each dryer would be vented individually, but... that is beyond your control.

Was this review helpful to you?

Q: Will this backdraft damper work at the vertical position of the Y adapter for an inline bathroom ventilator (FR110)? Will it fit inside the top of the adapter or is a adapter collar needed?

Asked by DD 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If you are using an FR110 I would not suggest splitting the Fan into 2 areas. I am not exactly sure if it will mate up to the Y exactly; I would put it in the duct up the line.

Was this review helpful to you?
-

There is a good chance it will work in the vertical position. Depending upon whether you want it to open in the up position or the down position will make a big difference. Also, I was able to shorten the damper I used by just cutting off a ring of damper duct on the upstream side with no problems. It would then fit in a tight location.

Was this review helpful to you?
-

The RSK damper will work in both a horizontal or vertical position. These are well made and do a great job doing what they are designed to do, stop the back draft.

Was this review helpful to you?

Q: I'm looking for a backdraft damper I can use with a kitchen hood. From the hood my duct goes vertical at first, turns horizontal then vertical again. Can this damper be installed in the vertical section with airflow UP? I noticed some comments on the springs on this model not always closing the flaps tightly. I would think if the butterfly is pushed up by the airflow it would drop back nicely when the fan shuts off. Are there any problems using an inline butterfly type damper with a stove hood (ie:do they gum up)? I do have a flapper on the external vent but it doesn't close completely and I don't want cold air backflow when the fan is off. Thanks.

Asked by DIY 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, you can use these dampers going vertically. You can only use them in a horizontal run if the hinge pin is vertical. They are spring-loaded, so they shouldn't get gummed up.

Was this review helpful to you?

Q: can this be installed vertical with a downward thrust

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The product would not work in a vertical downward thrust application.

Was this review helpful to you?

Q: Is this product safe to use in a GAS DRYER duct ?

Asked by ng0n 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We do not recommend using a backdraft in a dryer booster system. Lint would get caught on it and restrict the line.

Was this review helpful to you?
- BilltheEngineer

I would not put one in as it would collect lint and be a fire hazard. Also the foam gasket might not hold up to the heat and also be a fire hazard. I think the louvered vent on the outside wall is your best bet.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy