Apply to be a TradeMaster!
Main product image of RVF Series Exterior Wall Mount Exhaust Fan, 6" Duct (376 CFM)
Magnifying glass
Hover image to zoom
RVF Series Exterior Wall Mount Exhaust Fan, 6" Duct (376 CFM)
Magnifying glass
Hover image to zoom
$379.72 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Air Flow Capacity (CFM)
376 CFM
Product Highlight: RPM
3000 RPM
Product Highlight: Voltage
115V
Product Highlight: Max. Amps
1.46
Product Highlight: Mount
Wall

Description

–
Fantech RVF fans have been specially designed to provide quiet ventilation for commercial and residential applications. Fan motor mounts on outside wall of building. Powder-coated galvanized steel housing protects the dependable external rotor motor from the elements.

Exterior mounted exhaust fans can provide the perfect solution for kitchen ventilation when direct venting through a wall is the only option. Ideal for homes, condominiums and apartment complexes.

Features:
  • Galvanized steel housing with baked powder coat finish
  • Powered by ebm-papst external rotor motorized mixed flow impeller
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable
  • Automatic reset thermal overload protection
  • Prewired electrical box
  • Five-year warranty

Specs

–
Duct Size:

6"

Air Flow Capacity (CFM):

376

RPM:

3000

Voltage:

115V

Rated Watts:

149

Wattage Range:

145-157

Max. Amps:

1.46

Mount:

Wall

Warranty:

5 Year

0" Ps:

376 CFM

0.2" Ps:

346 CFM

0.4" Ps:

315 CFM

0.6" Ps:

285 CFM

0.8" Ps:

258 CFM

1.0" Ps:

213 CFM

1.5" Ps:

64 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.21 out of 14 reviews
82% would recommend this product
4.21
out of 14 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
21%
3 star
7%
2 star
14%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Over 10 years

I bought 2 of these over 10 years ago. One I use on my dryer vent. I have to clean the lint a few times a year. When I failed to do so, it became so clogged that the fan locked up. After disassembly and cleaning, it worked as before. I have tried garden hose, pressure washer, etc.. for periodic cleaning, but find a Uline duster on a pole to be the simplest. I use the Fantec dryer pressure switch which has never failed. The second fan I use as a fart fan. I am 80 years old and really need it. It really sucks. Unfortunately, the exterior paint has peeled; still trying to figure out how to fix that problem with the least effort. I highly recommend this product.
VS

Most Liked Negative Review

Noisier than I would have liked...

Had to add a dimmer and three additional fans to properly pull the air from the indoor pool [so we don't get mold]. On the whole, they work and were easy to install... but at the end of the day, I wish I'd done more research.
Showing 1-10 of 14 reviews

Noisier than I would have liked...

Had to add a dimmer and three additional fans to properly pull the air from the indoor pool [so we don't get mold]. On the whole, they work and were easy to install... but at the end of the day, I wish I'd done more research.
Meh
Rockland County, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely Loud

Ordered a few to replace existing ones and quickly found out why they were disconnected. These type of fans are way too loud to put anywhere people will be. It's difficult to have a conversation in a room with the fan running.
Rock
Reading PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice and strong I will buy it again

I give 4⭐️ just because there is no part that will fit on this duct on the outside to be seal with the robel sael that comes
Nanu
Rockland NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fan works perfectly. Has a lot of power to pulls cooking smells from the kitchen. I bought the recommended back draft damper and that works great too. Closes nicely to keep cold air out. The whole in my wall was already 6 inch so that's the size I bought for replacement. But if I had my choice it would be 4 inch hole with a 4 inch fan. The 6 inch fan works great but it is a little loud. Not unbearable but I'm sure the 4 inch would have been plenty
LP
Caribou Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Over 10 years

I bought 2 of these over 10 years ago. One I use on my dryer vent. I have to clean the lint a few times a year. When I failed to do so, it became so clogged that the fan locked up. After disassembly and cleaning, it worked as before. I have tried garden hose, pressure washer, etc.. for periodic cleaning, but find a Uline duster on a pole to be the simplest. I use the Fantec dryer pressure switch which has never failed. The second fan I use as a fart fan. I am 80 years old and really need it. It really sucks. Unfortunately, the exterior paint has peeled; still trying to figure out how to fix that problem with the least effort. I highly recommend this product.
Earl
Black Mountain, NC
5 years ago
Was this review helpful to you?

will maked good quality

fast shipping
rabar2
georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantech RVF 6xl

2nd one great fan but best for the hearing impaired
PGM
Jefferson Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loud

Really loud
Jim the runner
San Jose California
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely Satisfied!

Extremely satisfied with my purchase of this exhaust fan. I would highly recommend to others.
Lewis E
Atlanta, GA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again

As described.
Trent
Bakersfield, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Planning on installing in low position on the outside of the house. What is the minimal clearance to the ground from the bottom exhaust of this unit?

Asked by Phil 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

they do not state ground clearance needed, I would contact Fantech if that is concern.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy