Apply to be a TradeMaster!
Main product image of RVF Series Exterior Wall Mount Exhaust Fan, 8" Duct (447 CFM)
Magnifying glass
Hover image to zoom

RVF Series Exterior Wall Mount Exhaust Fan, 8" Duct (447 CFM)

Brand:
Fantech
SKU:
RVF8XL
Rating:
(7)
Q&A:
(0)
RVF Series Exterior Wall Mount Exhaust Fan, 8" Duct (447 CFM)
Magnifying glass
Hover image to zoom
$330.99 each
In Stock
In Stock
Get 6 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
447 CFM
Product Highlight: Duct Size
8"
Product Highlight: RPM
2900 RPM
Product Highlight: Voltage
115V
Product Highlight: Max. Amps
1.42
Product Highlight: Mount
Wall

Description

–
Fantech RVF fans have been specially designed to provide quiet ventilation for commercial and residential applications. Fan motor mounts on outside wall of building. Powder-coated galvanized steel housing protects the dependable external rotor motor from the elements.

Exterior mounted exhaust fans can provide the perfect solution for kitchen ventilation when direct venting through a wall is the only option. Ideal for homes, condominiums and apartment complexes.

Features:
  • Galvanized steel housing with baked powder coat finish
  • Powered by ebm-papst external rotor motorized mixed flow impeller
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable
  • Automatic reset thermal overload protection
  • Prewired electrical box
  • Five-year warranty

Specs

–
Air Flow Capacity (CFM):

447

Duct Size:

8"

RPM:

2900

Voltage:

115V

Rated Watts:

151

Wattage Range:

140-155

Max. Amps:

1.42

Mount:

Wall

Warranty:

5 Year

0" Ps:

378 CFM

0.2" Ps:

392 CFM

0.4" Ps:

348 CFM

0.6" Ps:

312 CFM

0.8" Ps:

282 CFM

1.0" Ps:

235 CFM

1.5" Ps:

102 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Motor for CVS400A Fan
SKU: 410034
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.14 out of 7 reviews
86% would recommend this product
4.14
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
43%
4 star
29%
3 star
29%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Good product

The fans did what I was hoping they would do but we're a bit louder than I was expecting them to be.
OAK worker
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very powerful, yet lightweight

We have a grill range but don't use a hood, so it was important that the fan we attached on the outside of the house had enough CFM to draw all the smoke from the kitchen, even under heavy grilling. The FanTech RVF8XL easily clears all smoke and odors from the kitchen. In fact, it's so powerful that I only need to run it half speed or less. The unit weighs only 14 lbs, so it was easy to climb the ladder in order to mount the fan to the outside wall following the provided instructions. The wires connect easily in the junction box (needs 2 cable clamps not supplied) and the fan uses a standard rheostat to control the speed.
BobZ
Needham, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No built-in backdraft damper...

Having a backdraft damper built into the unit, would help immensely. Overall quality looks good.
BD
Ri
8 years ago
Was this review helpful to you?

Just exactly what I needed.

Exactly what I needed at a reasonable price and timely delivery.
Bill
Sarasota, Fla
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Advertised as quiet but actually pretty noisy

Fitted above cook top in kitchen open to living area. Seems to be well made BUT I had hoped it would be very much quieter than it is. Also bought the more expensive of the controllers which seems to be identical to a product I can buy from Ace Hardware at about one third the price!
David the disappointed
Cape Coral, Florida
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Exhaust Fan

Great exhaust fan, installed very quickly and with no problems. This is exhausting a bathroom and small lockeroom with a shower and does a great job.
JimJim
Pasadena Ca.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mount your exhaust fan on the outside!

We (electrical contractor) installed this fan for a customer who was replacing an old rather big and commercial looking exhaust fan on the rear of his home. It was mounted to the wall down low exhausting air from his basement, I'm not totally sure what its used for or when they run it maybe to take the stinking cigar smoke out of the house? It ran very smooth and powerful I would definetely recommend as an alternate fan on the exterior of a home.
Steve
Grand Rapids, Mi.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy