Shop Limited Time Deals
Main product image of VHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 4" Top Ports, 57 CFM
Magnifying glass
Hover image to zoom

VHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 4" Top Ports, 57 CFM

Brand:
Fantech
SKU:
VHR70
Rating:
(4)
Q&A:
(1)
VHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 4" Top Ports, 57 CFM
Magnifying glass
Hover image to zoom
VHR70 has been discontinued
Discontinued June 20, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Duct Size
4"
Product Highlight: Voltage
120v
Product Highlight: Amperage
0.4 Amps
Product Highlight: Air Flow Capacity (CFM)
57 CFM
Product Highlight: Wattage
48 Watts

Description

As Fantech's most compact, full-featured HRV, the VHR 70 unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. During winter, fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs, while during summer, the incoming air is pre-cooled if the house is equipped with an air cooling system. The VHR 70 is equipped with automatic defrost mechanisms so you can use your HRV all year long.

Features:
  • Airflow up to 57 cfm @ 0.4" PS serves 1 to 3 bedroom homes
  • Top port design fits in tight spaces
  • Three speed ventilation control
  • Compatible with Fantech's low-voltage controls

Specs

Duct Size:

4"

Voltage:

120v

Amperage:

0.4

Air Flow Capacity (CFM):

57

Wattage:

48

Frequency:

60 Hz

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Amperage
Air Flow Capacity (CFM)
CURRENT ITEM
Product Image of VHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 4" Top Ports, 57 CFM
VHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 4" Top Ports, 57 CFM
SKU: VHR70
(4)
120v
0.4
57

10 Replacement Parts

Wall Mount Bracket for VH704
SKU: 409722
Fantech
Drain Kit for VHR704R
SKU: 40315
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

nice compact unit

I ordered my unit the day after Christmas , and received my shipment in less then 24 hrs. Wow!! that was incredible . Unit is very quit, and can be hard piped with 4 inch pvc pipe for a clean install ( insulate intake pipe ). My home has been remodeled , and spray foamed walls , new windows. using this exchanger has eliminated moister on my windows here in Michigan.
oo
owooso Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality item, quiet operation.

Product is not cheap, but seems to be high quality. The fans operate rather quietly. I am using it to exchange air in my basement and it took care of the stale and musty smell.
JWGL
Salt Lake City
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet unit, works well

Unit is compact. Needs 12+ inches above the top for duct connections. A bucket for the drain is sufficient so far here in Nh cold climate. Unit is very quiet. I used 4 inch metal pipe for duct and it is delivering very good airflow.
Raybo
Bath NH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great store!

Exactly what I wanted [...].
John
Rainier, WA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I recently purchased a VHR704 HRV fan to install in my home. I am a little confused about system balancing. The spec sheet states that “no balancing is required”, while the installation manual has a whole section devoted to balancing airflow. Is airflow balancing required with this unit, and if not, then why not?

Asked by Bob 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, this unit does not require balancing because it comes balanced from the factory. No further balancing is needed because of the small amount of air exchange.

Was this review helpful to you?