Apply to be a TradeMaster!
Main product image of 1-Speed 825 RPM 1/3 HP Genteq Heatshield Motor (208/230V)
Magnifying glass
Hover image to zoom

1-Speed 825 RPM 1/3 HP Genteq Heatshield Motor (208/230V)

Brand:
Fasco
SKU:
3405HS
Rating:
(0)
Q&A:
(0)
1-Speed 825 RPM 1/3 HP Genteq Heatshield Motor (208/230V)
Magnifying glass
Hover image to zoom
$212.43 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
1.8 Amps
Product Highlight: Width (Inches)
12.46" Width

Description

–
Features:
  • Motors designed for 70º C Ambient
  • Runs cooler, more efficient than competition
  • Lower motor operating temperatures = improved life & reliability
  • New & improved reversing plug
  • Increased lead length to 48"
  • Improved shaft water thrower
  • Upper NEMA band BDT designs
  • All-angle mounting position
  • Rheem mounting holes (mounting hardware included)
  • Quick Connects on capacitor leads
  • Lead exit seal bushing
  • Extended thru bolts on both ends
  • Reversible rotation
  • Drain holes in both endshields with plugs
  • Sleeve bearing; Rheem mounting holes in shell

Applications:

Designed for continuous air over applications, such as direct drive residential, commercial and industrial air conditioners, fan and blowers.

Please note: **Image may not represent actual product.**

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

Voltage:

230V

208V

RPM:

825

Speeds:

1

Amperage:

1.8

Enclosure Type:

Open Ventilated Air Over

Rotation:

Reversible

Bearings:

Sleeve

Width (Inches):

12.46"

OEM:

GE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Speeds
CURRENT ITEM
Product Image of 1-Speed 825 RPM 1/3 HP Genteq Heatshield Motor (208/230V)
1-Speed 825 RPM 1/3 HP Genteq Heatshield Motor (208/230V)
SKU: 3405HS
Permanent Split Capacitor
1/3
230V
208V
825
1
Permanent Split Capacitor
High Temperature
1/3
208/230V
825
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy