Apply to be a TradeMaster!
Main product image of 5-5/8" High Temp. Condenser Fan Motor (1/3 HP, 208-230V, 825 RPM)
Magnifying glass
Hover image to zoom

5-5/8" High Temp. Condenser Fan Motor (1/3 HP, 208-230V, 825 RPM)

Brand:
Packard
SKU:
30825F
Rating:
(0)
Q&A:
(0)
5-5/8" High Temp. Condenser Fan Motor (1/3 HP, 208-230V, 825 RPM)
Magnifying glass
Hover image to zoom
$173.37 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
2.1 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application:
Designed for condenser fan and heat pump units requiring vertical shaft up or vertical shaft down positioning with “belly band” or extended clamp screw mounting.

Features:
  • Class F Insulation
  • 70°C Ambient
  • Ball Bearing
  • Single Speed
  • Drilled and tapped holes in the shell for Rheem mounting
  • Reversible
  • All Angle Mounting
  • Extended Thru Bolts
  • 36” Leads
  • Energy Efficient PSC Design

Specs

–
Type:

Permanent Split Capacitor

High Temperature

Speeds:

1

Horse Power:

1/3

Voltage:

208/230V

Amperage:

2.1

Rotation:

Reversible

RPM:

825

Enclosure Type:

Totally Enclosed

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Speeds
Horse Power
Voltage
Amperage
CURRENT ITEM
Product Image of 5-5/8" High Temp. Condenser Fan Motor (1/3 HP, 208-230V, 825 RPM)
5-5/8" High Temp. Condenser Fan Motor (1/3 HP, 208-230V, 825 RPM)
SKU: 30825F
Permanent Split Capacitor
High Temperature
1
1/3
208/230V
2.1
Permanent Split Capacitor
1
1/3
230V
208V
1.8
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy