Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM 1/30 HP Inducer Motor (120V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM 1/30 HP Inducer Motor (120V)

Brand:
Fasco
SKU:
A066
Rating:
(2)
Q&A:
(0)
1-Speed 3000 RPM 1/30 HP Inducer Motor (120V)
Magnifying glass
Hover image to zoom
$247.39 each
In Stock
In Stock
Get 62 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/30 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW

Description

–
1-Speed 3000 RPM 1/30 HP Inducer Motor (120V)

Replaces Rheem 70-24157-03, 117847-00

Specs

–
Voltage:

120v

Speeds:

1

Horse Power:

1/30

OEM:

Rheem

RPM:

3000

Rotation:

CW

Bearings:

Ball

Type:

Shaded Pole

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Voltage
Speeds
Horse Power
RPM
Rotation
CURRENT ITEM
Product Image of 1-Speed 3000 RPM 1/30 HP Inducer Motor (120V)
1-Speed 3000 RPM 1/30 HP Inducer Motor (120V)
SKU: A066
(2)
120v
1
1/30
3000
CW

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Another home run.

Perfect fit, always quick delivery. Love the free shipping. We have multiple types and brands of heating/cooling equipment on this property. Very easy to find the parts we need. Very competitive pricing.
Bigun
Indianapolis IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again

perfect fit ran great
lanny
oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy