Apply to be a TradeMaster!
Main product image of 1 Speed Direct Replacement Draft Inducer for Rheem, 1/30 HP, 3000 RPM (120V)
Magnifying glass
Hover image to zoom

1 Speed Direct Replacement Draft Inducer for Rheem, 1/30 HP, 3000 RPM (120V)

Brand:
Packard
SKU:
66847
Rating:
(9)
Q&A:
(0)
1 Speed Direct Replacement Draft Inducer for Rheem, 1/30 HP, 3000 RPM (120V)
Magnifying glass
Hover image to zoom
$159.10 each
In Stock
In Stock
Get 44 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
1.7 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1 Speed Direct Replacement Draft Inducer for Rheem, 1/30 HP, 3000 RPM (120V)

Specs

–
Horse Power:

1/30

RPM:

3000

Speeds:

1

Amperage:

1.7

Voltage:

120v

Bearings:

Ball

Type:

Shaded Pole

Rotation:

CCWLE

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Voltage
3000 RPM Induced Draft Blower With Gasket (115V), 70-24157-03
SKU: 70-24157-03
3000
115V

You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Yes, I would buy this product again

It was exactly what I needed. I ordered the first one and it was wrong, but I got this one and it worked fine.
Jim
Rayne la.
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY AGAIN

excellent service and quality of product
Tommy
WEST BABYLON NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend!

Prompt delivery and excellent quality!
seaweed
Lakewood, co
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice buy

Fast delivery nice part thank you
Clovis
Worcester
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy from Supply House again!

Quality part in stock for a great price and fast shipping!
Chuck
Colorado Springs, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far it is a good product only been in use for a month

It arrived early was a perfect fit and is doing its job.
LanceD
Brookville Indiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would work with Supply House anytime

Their service is great. They do what they say there going to do in a timely manner. My part came ahead of schedule and once again I had heat in the winter for my house.
Gary Holt
Daytona Beach, FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct fit

Direct fit ... Came with gaskets.
Clare
Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery and easy to install

Great people to deal with. Fast shipping and exactly as expected. Fan came with everything that I needed to install it.
Bert
Covington, Georgia
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy