Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM 1/20 HP Inducer Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM 1/20 HP Inducer Motor (115V)

Brand:
Fasco
SKU:
A067
Rating:
(6)
Q&A:
(0)
1-Speed 3000 RPM 1/20 HP Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$153.74 each
In Stock
In Stock
Get 126 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Amperage
2.6 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3000 RPM 1/20 HP Inducer Motor (115V)

Replaces InterCity Products 1014338, 119225-00

Specs

–
Voltage:

115V

Amperage:

2.6

Speeds:

1

Horse Power:

1/20

OEM:

ICP/Heil Quaker

RPM:

3000

Bearings:

Ball

Type:

Shaded Pole

Outlet Shape:

Round

Outlet Flange:

No

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Voltage
Amperage
RPM
Bearings
Type
CURRENT ITEM
Product Image of 1-Speed 3000 RPM 1/20 HP Inducer Motor (115V)
1-Speed 3000 RPM 1/20 HP Inducer Motor (115V)
SKU: A067
(6)
115V
2.6
3000
Ball
Shaded Pole

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Hands down the fastest shipping

Ordered a furnace inducer motor for the Federated Church in Oxford and had it in 2 days which was a day faster than quoted, normally not that big of a deal but when the temperature is below zero and your looking at two weeks of below normal temperatures it does matter!
Repair man
Oxford IN
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT!

great blower perfect replacement! THANKS!
Hippie
cedar rapids iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

all good
no
saginaw, mich
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Shipped fast, fit perfectly, I installed it myself in under 5 minutes. I now have heat in December in upper peninsula Michigan.
Kenny
Ontonagon Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Faster than I could believe!

Ordered at 4 pm and was delivered by 1 pm the next day! Not sure if I was just lucky but was happily surprised, I was hoping to see the motor in a few days. The motor was absolutely the correct one and solved my problem instantly. The price was very reasonable and I would gladly buy from them again.
Brewmaster Todd
Black River Falls, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived fast, perfect fit.

Matched part# to furnace and it was exact fit, works great. The fact it arrived a few days earlier than expected was nice too.
rob
Mt. Vernon, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy