Apply to be a TradeMaster!
Main product image of Replacement Draft Inducer for ICP (115V, 3000 RPM)
Magnifying glass
Hover image to zoom

Replacement Draft Inducer for ICP (115V, 3000 RPM)

Brand:
Packard
SKU:
66338
Rating:
(2)
Q&A:
(0)
Replacement Draft Inducer for ICP (115V, 3000 RPM)
Magnifying glass
Hover image to zoom
$266.91 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Amperage
2.4 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Replaces ICP 1013388 & Other Models
  • Shaded Pole
  • Single Speed
  • Single Phase
  • Automatic Overload
  • Includes OEM Kit as Shown
  • 60 Hz

Specs

–
Product Type:

Draft Inducer

Type:

Shaded Pole

Amperage:

2.4

RPM:

3000

Bearings:

Ball

Enclosure Type:

Totally Enclosed

Phase:

1

Hertz:

60

Voltage:

115V

Diameter (Inches):

3.3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Replacement Draft Inducer for ICP (115V, 3000 RPM)
Replacement Draft Inducer for ICP (115V, 3000 RPM)
SKU: 66338
(2)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again and again!

Draft inducer fan worked amazing. Husband hooked it up turned the furnace on gas started up. House has been heating great just in time for the 0° days we had
Mom of 3
Cincinnati Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast shipping

good price and fast shipping
Paul
Madison, Wi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy