Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM Draft Inducer Motor (208/230V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM Draft Inducer Motor (208/230V)

Brand:
Fasco
SKU:
A148
Rating:
(1)
Q&A:
(0)
1-Speed 3000 RPM Draft Inducer Motor (208/230V)
Magnifying glass
Hover image to zoom
$264.28 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/50 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.5 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3000 RPM Draft Inducer Motor (208/230V)

Replaces ICP 7021-7617, 7021-9237

Specs

–
Voltage:

208/230V

Amperage:

0.5

Speeds:

1

OEM:

ICP/Heil Quaker

Rotation:

CCW

RPM:

3000

Bearings:

Sleeve

Type:

Shaded Pole

Horse Power:

1/50

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
RPM
Horse Power
CURRENT ITEM
Product Image of 1-Speed 3000 RPM Draft Inducer Motor (208/230V)
1-Speed 3000 RPM Draft Inducer Motor (208/230V)
SKU: A148
(1)
208/230V
3000
1/50
230V
3000
1/50

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact Replacement

The motor worked perfectly. It was the exact replacement for what my customer had. He is happy and warm again. Thank you Supply House!
Meg
Covina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy