Apply to be a TradeMaster!
Main product image of Draft Inducer, ICP Replacement (1/30 HP, 208-230V, 3000 RPM)
Magnifying glass
Hover image to zoom

Draft Inducer, ICP Replacement (1/30 HP, 208-230V, 3000 RPM)

Brand:
Packard
SKU:
82148
Rating:
(0)
Q&A:
(0)
Draft Inducer, ICP Replacement (1/30 HP, 208-230V, 3000 RPM)
Magnifying glass
Hover image to zoom
$201.24 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
0.16 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Shaded Pole
  • Single Speed
  • 60 HZ
  • Automatic Overload
  • Single Phase

Specs

–
Horse Power:

1/30

Speeds:

1

Phase:

1

Voltage:

208/230V

Amperage:

0.16

Rotation:

CCWSE

RPM:

3000

Type:

Permanent Split Capacitor

Enclosure Type:

Open

Bearings:

Sleeve

Overload Protection:

Automatic

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
RPM
CURRENT ITEM
Product Image of Draft Inducer, ICP Replacement (1/30 HP, 208-230V, 3000 RPM)
Draft Inducer, ICP Replacement (1/30 HP, 208-230V, 3000 RPM)
SKU: 82148
1/30
208/230V
3000
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy