Shop Klein Tools Limited Time Promotion
Main product image of 1-Speed 3000 RPM 136-150 CFM Trane Draft Inducer Motor (208/230V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM 136-150 CFM Trane Draft Inducer Motor (208/230V)

Brand:
Fasco
SKU:
A150
Rating:
(10)
Q&A:
(0)
1-Speed 3000 RPM 136-150 CFM Trane Draft Inducer Motor (208/230V)
Magnifying glass
Hover image to zoom
$197.63 each
In Stock
In Stock
Get 79 Thu, Oct 15
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/35 HP
Product Highlight: RPM
3480 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.5 Amps
Product Highlight: Air Flow Capacity (CFM)
136-150 CFM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 136-150 CFM Draft Inducer Motor (208/230V)

Replaces Trane 7021-7833, 7021-8928

Specs

–
Voltage:

208/230V

Amperage:

0.5

Speeds:

1

Air Flow Capacity (CFM):

136-150

OEM:

Trane

RPM:

3480

Rotation:

CCW

Bearings:

Sleeve

Type:

Shaded Pole

Outlet Shape:

Rectangle

Horse Power:

1/35

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1-Speed 3000 RPM 136-150 CFM Trane Draft Inducer Motor (208/230V)
1-Speed 3000 RPM 136-150 CFM Trane Draft Inducer Motor (208/230V)
SKU: A150
(10)

You May Also Need

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

I would buy this again

Fit perfect. Best price
Dr HVAC
Indiana
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast, easy

Ordering easy, very quick free delivery.
Mike Cip
Cleveland, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast, easy

Received product next day, no shipping costs
Mike Cip
Cleveland, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

This product was a perfect fit and fixed my heater.
Tom
Apple Valley CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, right parts

Efficiency, fast service keep buying again
Kent
Modesto
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Easy to find and order, didn't take a long time to get.
Frosty
Hillsboro mo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As Expected

Product arrived on time, fit in customers equipment as expected, and works flawlessly as of two weeks after install...so far no issues and would buy again
Chris
Sacramento Area, California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect

Draft inducer
Jeff
Vandalia MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and fast delivery

This part fit perfectly and was reasonably priced with fast shipping. House was with out heat and received the part fast and works great.
David
Fayetteville, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It really blows

Works great
Phil Fiscella
Champaign, Ill
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy