Shop Resideo Sale
Main product image of Trane Replacement Draft Inducer, 1/35 HP, 3000 RPM (208/230V)
Magnifying glass
Hover image to zoom

Trane Replacement Draft Inducer, 1/35 HP, 3000 RPM (208/230V)

Brand:
Packard
SKU:
82253
Rating:
(0)
Q&A:
(0)
Trane Replacement Draft Inducer, 1/35 HP, 3000 RPM (208/230V)
Magnifying glass
Hover image to zoom
$255.12 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/35 HP
Product Highlight: Amperage
0.6 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Specifications:
  • H.P.: 1/35
  • Speeds: 1
  • Volts: 208/240
  • Amps: 0.6/0.5
  • Rotation: CWLE
  • RPM: 3000
  • Amps at Free Air: 1.8
  • Bearings: Ball
  • Diameter (In.): 3.3
  • Enclosure: Open
  • Nameplate CFM: 73
  • RPM at Free Air: 3000
  • Static Pressure 0.1 in.: 72
  • Static Pressure 0.2 in.: 69
  • Static Pressure 0.3 in.: 64
  • Static Pressure 0.4 in.: 110
  • Static Pressure 0.5 in.: 61
  • Static Pressure 0.6 in.: 55
  • Static Pressure 0.7 in.: 50
  • Static Pressure 0.8 in.: 68
  • Static Pressure 0.9 in.: 41
  • Static Pressure 1 in.: 33
  • Static Pressure 1.0 in.: 97
  • Static Pressure 1.2 in.: 60
  • Static Pressure 1.4 in.: 25
  • Static Pressure 1.6 in.: 73
  • Static Pressure 2.0 in.: 39
  • Static Pressure 2.6 in.: 10
  • Motor Type: Shaded Pole
  • Overload: Automatic
  • Phase: 1
  • Hertz: 60

Specs

–
Amperage:

0.6

Horse Power:

1/35

RPM:

3000

Speeds:

1

Voltage:

208/240V

Bearings:

Ball

Type:

Shaded Pole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Horse Power
RPM
Speeds
Voltage
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy