Apply to be a TradeMaster!
Main product image of 3400 RPM Intercity Inducer Blower Motor (115V)
Magnifying glass
Hover image to zoom

3400 RPM Intercity Inducer Blower Motor (115V)

Brand:
Fasco
SKU:
A170
Rating:
(24)
Q&A:
(0)
3400 RPM Intercity Inducer Blower Motor (115V)
Magnifying glass
Hover image to zoom
$381.23 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: RPM
3400 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
2.3 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

3400 RPM Inducer Blower Motor (115V)

Replaces ICP 7021-10299, 7021-10702

Specs

–
Voltage:

115V

Amperage:

2.3

RPM:

3400

OEM:

ICP/Heil Quaker

Speeds:

1

Rotation:

CCW

Bearings:

Ball

Type:

Shaded Pole

Horse Power:

1/25

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open Fan Cooled

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 3400 RPM Intercity Inducer Blower Motor (115V)
3400 RPM Intercity Inducer Blower Motor (115V)
SKU: A170
(24)

Product Reviews

5 out of 24 reviews
100% would recommend this product
5
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 24 reviews

Direct replacement

Installed and worked perfectly.
Doug
North Dakota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Products are industry standard

Supply house has made parts availability so much easier for us. Great customer service
Daren Ransom
Preston id
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality parts excellent pricing

Name brand part, Fasco, less than half price of local vender in pueblo CO. Arrived in 5 days. Packed well with instructions with installation accessories. Excellent company and I will order more from them in the future!
Jaymo
Pueblo CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy these and they work great

perfect fit
Todd
wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was what I ordered and worked great

I ordered it and it was here the next day
Bone head
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, fast delivery, best price

What more can I say... always good.
Bob
Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product at the right price!

Good quality part, came sooner than expected.
Kev
East Dubuque, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use Supply House again

It was a great experience working with Supply House I had no heat in my house due to the part that had stopped working. With the help of my Plumber/Heat guy and after trying to find the part Supply House had it and at a great price. Excellent service and very nice people to work with. Thank You Supply House .
Nan
UpState NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It was a direct replacement and works well.
buster
evansville IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

The part I ordered was to replace the original factory part. It was the same brand as the original and as expected a perfect fit. Thank you!
Doug
Bismarck ND
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy