Apply to be a TradeMaster!
Main product image of ICP Replacement Draft Inducer, w/ 5MFD Capacitor (115V, 3350 RPM)
Magnifying glass
Hover image to zoom

ICP Replacement Draft Inducer, w/ 5MFD Capacitor (115V, 3350 RPM)

Brand:
Packard
SKU:
66350
Rating:
(0)
Q&A:
(0)
ICP Replacement Draft Inducer, w/ 5MFD Capacitor (115V, 3350 RPM)
Magnifying glass
Hover image to zoom
$286.48 each
In Stock
In Stock
Get 2 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3350 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/25 HP
Product Highlight: Amperage
0.92 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Includes 5MFD Capacitor

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Enclosure Type:

Open

RPM:

3350

Rotation:

CCWSE

Horse Power:

1/25

Amperage:

0.92

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
Enclosure Type
RPM
Rotation
CURRENT ITEM
Product Image of ICP Replacement Draft Inducer, w/ 5MFD Capacitor (115V, 3350 RPM)
ICP Replacement Draft Inducer, w/ 5MFD Capacitor (115V, 3350 RPM)
SKU: 66350
Permanent Split Capacitor
115V
Open
3350
CCWSE
Shaded Pole
115V
Open Fan Cooled
3400
CCW
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy