Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM 1/35 HP Shaded Pole Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM 1/35 HP Shaded Pole Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A172
Rating:
(9)
Q&A:
(0)
1-Speed 3000 RPM 1/35 HP Shaded Pole Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$130.69 each
In Stock
In Stock
Get 51 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/35 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1.6 Amps

Description

–
1-Speed 3000 RPM 1/35 HP Shaded Pole Draft Inducer Motor (115V)
  • ICP 1010975
  • ICP 1010975P
  • Fasco 7002-2633
  • ICP 7002-2633
  • Fasco 7002-2792
  • ICP 7002-2792

Specs

–
Voltage:

115V

Amperage:

1.6

Speeds:

1

Horse Power:

1/35

OEM:

Fasco

ICP

RPM:

3000

Rotation:

CW

Type:

Shaded Pole

Bearings:

Ball

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Amperage
Horse Power
RPM
Rotation
CURRENT ITEM
Product Image of 1-Speed 3000 RPM 1/35 HP Shaded Pole Draft Inducer Motor (115V)
1-Speed 3000 RPM 1/35 HP Shaded Pole Draft Inducer Motor (115V)
SKU: A172
(9)
115V
1.6
1/35
3000
CW

Product Reviews

4.67 out of 9 reviews
100% would recommend this product
4.67
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy from this online company again !

The product was shipped on time and works as advertised!!
Ken
Burlington, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part. Great price. Packing in box, subpar

I ordered this for my furnace due to it going out. House was already getting cold so I needed the part quickly. The shipping was quick, however the first one I was sent had no packing in the box to protect the part. It was damaged upon arrival. The replacement part came with bubble packing in the shipping box protecting the part. It showed up unscathed. I would purchase again, but would let them know my concerns about proper packing.
A-A-RON
Springfield Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Bolted on easily and started working right away. Easy and as advertised!
Dad in his workshop
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prefect fit!

Just like the original, great fit, and runs great.
Diy'er
L a ca.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this and other products from this site agai

I was impressed with the excellent customer service I received. I placed my order on a Friday and received my product the next day. I loved that! And I would recommend my family and friends to visit your site.
Carlton
Bronx NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Very good price
Dee
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this supply house again.

Very satisfied. Order and delivery were handled quickly.
Me
Lamesa, Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower

Work great on time delivery thanks
Mjhh
Kirkland Washington
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Replacement

Easy to install and works great!
Duke
Ishpeming MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy