Apply to be a TradeMaster!
Main product image of 1-Speed 1/30 HP 3000 RPM Lennox Inducer Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 1/30 HP 3000 RPM Lennox Inducer Motor (115V)

Brand:
Fasco
SKU:
A200
Rating:
(30)
Q&A:
(0)
1-Speed 1/30 HP 3000 RPM Lennox Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$153.82 each
In Stock
In Stock
Get 138 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/30 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
1.95 Amps

Description

–

1-Speed 1/30 HP 3000 RPM Lennox Inducer Motor (115V)

This aftermarket replacement inducer motor operates at 1/30 HP, 3000 RPM on 115 volts. Designed for Lennox furnaces, it replaces part number 7002-2975. Confirm compatibility with your original manufacturer part number before ordering. Image may not represent actual product.

Key Features & Benefits

  • 1/30 HP Single-Speed Motor: Delivers consistent 3000 RPM performance for reliable draft inducement in residential furnaces
  • 115-Volt Operation: Runs on standard residential voltage at 60 Hz single-phase power
  • 1.95 Amp Draw: Operates efficiently within typical residential circuit capacity
  • Counterclockwise Rotation: Matches OEM specifications for proper airflow direction
  • Sleeve Bearing Construction: Provides quiet operation with a maximum ambient temperature rating of 104°F
  • Shaded Pole Design: Simple, reliable motor type suited for continuous-duty draft inducer applications
  • Thermal Overload Protection: Automatically shuts down to prevent damage from overheating conditions
  • Class B Insulation: Rated for sustained high-temperature operation in furnace environments
  • Open Enclosure Type: Allows airflow for cooling while protecting internal components
  • Rectangle Outlet Shape: Direct-fit exhaust connection for Lennox housing assemblies
  • No Outlet Flange: Mounts directly to blower housing without additional adapter hardware
  • CSA and UL Approved: Meets North American safety standards for residential HVAC equipment
  • Replaces Lennox 7002-2975: Confirmed aftermarket replacement for the original Lennox inducer motor assembly
  • OEM: Lennox

Compatibility & Requirements

Verify that the existing motor matches all specifications including voltage, horsepower, RPM, rotation direction, bearing type, and mounting configuration. Installation should be performed by a qualified HVAC technician familiar with gas furnace service procedures. Replace the inducer gasket during installation, as the original fiberglass gasket typically deteriorates upon removal. Installation must comply with local electrical and mechanical codes. Ensure proper venting and combustion air supply per manufacturer specifications and local codes.

Installation & Care

Disconnect all electrical power at the circuit breaker before beginning work. Remove the furnace access panel and locate the inducer motor assembly. Disconnect the motor wiring harness and remove mounting screws securing the motor to the blower housing. Carefully extract the old motor and inspect the housing gasket surface for debris or damage. Install the new gasket onto the motor outlet, ensuring proper alignment with the housing. Position the new motor and secure with the original mounting hardware. Reconnect the wiring harness, matching wire colors or terminal designations. Restore power and observe the motor during startup for proper rotation direction and normal operating sound. Check all connections for air leaks around the gasket. Clean the motor exterior periodically to prevent dust buildup that can reduce cooling efficiency.

What's Included

  • Fasco A200 Inducer Motor Assembly

Frequently Asked Questions

Q: Will this motor fit my Lennox furnace if the original part number is 7002-2975?
A: Yes, the Fasco A200 is designed as a direct replacement for Lennox part number 7002-2975, matching all electrical and mounting specifications.

Q: Do I need to replace the gasket when installing this inducer motor?
A: Yes, the original fiberglass gasket typically falls apart during motor removal, so a new gasket is required to prevent exhaust leaks.

Specs

–
Voltage:

115V

Speeds:

1

Amperage:

1.95

Horse Power:

1/30

OEM:

Lennox

RPM:

3000

Bearings:

Sleeve

Rotation:

CCW

Type:

Shaded Pole

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Speeds
Amperage
Horse Power
RPM
115V
1
1.95
1/30
3000

You May Also Need

Product Reviews

4.9 out of 30 reviews
100% would recommend this product
4.9
out of 30 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 30 reviews

Fast Service

As described
J
Illinois
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good oroduct

Furnace was up and running same day no issues so far
Lolla
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect for my furnace and very cost effective

I purchased this unit because the price was the best out there and I knew I would get it without delay
MKCM MLD
Fort Laramie, Wyoming
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fingers Crossed

Prompt service. Rated 4 stars because the last motor ordered lasted 2 years. Hopefully the motor ordered this time has a longer service life.
Del
Littleton Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I replaced the same unit 6 years ago

It is an inexpensive Inducer Motor so you get what you pay for. The motor is a little nosier out of the box than I would prefer. It is the front bearing on the motor that fails on these units. It would be great if Fasco provided a place to oil the bearing once a year on these units.
EPAB
Bloomington, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend and buy this product

Direct replacement part, installation was as easy as removing the old original part that I was replacing. Looked the same, direct fit and all connections the same.
Milwaukee Kid
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install, worked right out of the box.

The well designed Lennox furnace allows for the easy removal and replacement of parts. So when the original inducer motor (20 years old) started to make noise I checked the model # and found it at Supply House for a reasonable price. Removal and replacement were easy. Though the original fiberglass gasket fell apart during this process so be sure to order one of those as well.
Alex
Los Angeles
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly the inducer motor I needed!

Needed this motor to replace a fried old motor on my goodman furnace. Exact part, worked perfectly, arrived quickly, best price. What else can you ask for?? Highly recommend part and highly recommend supplyhouse.com
David
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part at right price.

Perfect replacement. Good price. Quick delivery.
Bob
Flushing, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I appreciate receiving product quickly .

Product arrived in two days and was easy to install . Thank you
Shelley
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy