Apply to be a TradeMaster!
Main product image of Draft Inducer, Lennox Replacement (1/30 HP, 115V, 3000 RPM)
Magnifying glass
Hover image to zoom

Draft Inducer, Lennox Replacement (1/30 HP, 115V, 3000 RPM)

Brand:
Packard
SKU:
66501
Rating:
(3)
Q&A:
(0)
Draft Inducer, Lennox Replacement (1/30 HP, 115V, 3000 RPM)
Magnifying glass
Hover image to zoom
$119.66 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
1.2 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Kit includes Gasket, Pressure Hose & Lead extension with plug

Specs

–
Horse Power:

1/30

Speeds:

1

Voltage:

115V

Amperage:

1.2

Rotation:

CCWSE

RPM:

3000

Enclosure Type:

Open

Bearings:

Ball

Motor:

Shaded Pole

Overload Protection:

Automatic

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
1-Speed 1/30 HP 3000 RPM Lennox Inducer Motor (115V)
SKU: A200

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this and other products from Supply House

Draft Inducer, Lennox Replacement (1/30 HP, 115V, 3000 RPM) was replaced, took 30 minutes and has been working as expected. We are a commercial and residential realtors and own/manage a few rentals as well. Jag Gill Realty Services | JagSell | SinghRealtyServices | Commercial/Residential Real Estate | Jagdeep Singh | Jag Gill
JagSell
Canton, MI
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house best supplier

The item matches the description. Fast delivery and good price.
Michael
Lake Zurich, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price for Lennox G40 Induced Draft Blower

Good price for Lennox G40 Induced Draft Blower
DeBackerhvac
Topeka, KS
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy