Shop Resideo Sale
Main product image of 1-Speed 3200 RPM Draft York Inducer Motor Assembly (115V)
Magnifying glass
Hover image to zoom

1-Speed 3200 RPM Draft York Inducer Motor Assembly (115V)

Brand:
Fasco
SKU:
A225
Rating:
(88)
Q&A:
(1)
1-Speed 3200 RPM Draft York Inducer Motor Assembly (115V)
Magnifying glass
Hover image to zoom
$198.00 each
In Stock
In Stock
Get 309 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/15 HP
Product Highlight: RPM
3200 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
2.25 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1 Speed Draft Inducer Motor Assembly (115V)

Replaces York 7021-11830

Specs

–
Voltage:

115V

Amperage:

2.25

OEM:

York

Speeds:

1

Rotation:

CW

RPM:

3200

Bearings:

Ball

Type:

Shaded Pole

Horse Power:

1/15

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1.05/.40 N/O Air Pressure Switch, S1-02434562000
SKU: S1-02434562000
York

Product Reviews

4.88 out of 88 reviews
98% would recommend this product
4.88
out of 88 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
5%
3 star
0%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Working Great

Replacement inducer motor for York GY9S furnace. Fast shipping. This is basically the same Fasco OEM replacement motor as the "York" branded version at a lower cost. Installed and working fine so far. It comes with with one gasket and the limit switch already installed in the housing. It does not come with the mounting bolts so make sure you hold onto the ones from your original. NOTE to others buying this part, remove the limit switch from the inducer motor housing and check if it still has the black plastic cover on it from the factory. If it does remove it. Mine had the black cover still on from the factory and these aren't supposed to stay on there when installed in the furnace. The plastic cover will prevent the switch from measuring the true exhaust temperature inside the inducer motor housing which could be a thermal safety hazard.
VS

Most Liked Negative Review

On my 3rd

Just bought this house found the motor to have gone bad. Turns out it was just replaced a year prior and now I'm replacing it put the brand new part on and it failed after two days. I had to tear it apart to figure something out because it was super cold and found the blades to have slid on the shaft making contact with the housing. I'm about to order my third one. The warranty company did help out. but there's really no other options. Just a poor design.
Showing 1-10 of 88 reviews

No Heat

Fast and easy
Mytxv
Jersey City
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part and right on time

Always dependable wouldn't buy anywhere else
Clitstringsforfun
Vuvla Fl
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On my 3rd

Just bought this house found the motor to have gone bad. Turns out it was just replaced a year prior and now I'm replacing it put the brand new part on and it failed after two days. I had to tear it apart to figure something out because it was super cold and found the blades to have slid on the shaft making contact with the housing. I'm about to order my third one. The warranty company did help out. but there's really no other options. Just a poor design.
Mitchell
Ohio
10 months ago
Was this review helpful to you?

Great buy!

My impeller broke and this was bought to replace the inducer motor. Perfect fit and works divinely.
Bob
Ionia, Mi
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good business practice

This company is the best to bye from. They are honest and stand behind their products. Thank You
Ray
Idaho
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am very happy with this item!

I ordered this as the impeller on my old one broke off the shaft. It arrived fast enough to make me happy and it fit like a glove and works great. Happy with the purchase!
Bob
Ionia, Mi
11 months ago
Was this review helpful to you?

Just what I needed to fix my furnace

The draft motor on my furnace started making a noise and eventually did not move enough air so my furnace would not run. Ordered a replacement from SupplyHouse, product arrived quickly and my furnace was back up and running after a quick swap out.
Bughunter
New Hampshire
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit in old system

I was glad they had this in stock for this old system, worked like a charm. What a blessing, praise the Lord.
Hvacman
Fountain run, ky
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love shopping at SupplyHouse

Always what I need. Fast shipping.
Ben
Dodge, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

fast shipping which is very nice when the temperature is below freezing
rj
indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi. Does this product come with the pressure switch, or is that sold separately? Our heater needs one and in Kansas right now, it is 28 degrees! BrrrrAny idea what model I would need for the Fasco A225 draft inducer blower? Thank you. Maureen

Asked by Maureen 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it doesn't, sold separately. no you should call w the model & serial of the unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy