Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM 70 CFM Blower Motor (115/208-230V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM 70 CFM Blower Motor (115/208-230V)

Brand:
Fasco
SKU:
B23618
Rating:
(1)
Q&A:
(0)
1-Speed 3000 RPM 70 CFM Blower Motor (115/208-230V)
Magnifying glass
Hover image to zoom
$205.02 each
In Stock
In Stock
Get 53 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 208V, 230V
Product Highlight: RPM
3000 RPM
Product Highlight: Amperage
0.98 Amps
Product Highlight: Air Flow Capacity (CFM)
70 CFM

Description

–
1-Speed 3000 RPM 70 CFM Blower Motor (115/208-230V)

Replaces: Franklin - 80270

Specs

–
Amperage:

0.98

Air Flow Capacity (CFM):

70

Voltage:

115V

208V

230V

Type:

Shaded Pole

RPM:

3000

Speeds:

1

Frequency:

60 Hz

Bearings:

Ball

Outlet Shape:

Round

Outlet Flange:

No

OEM:

Franklin

Approvals:

CSA

UL

Hertz:

50/60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open Fan Cooled

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Type
RPM
115V
208V
230V
Shaded Pole
3000

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy again

great pricing easy ordering
popeyes
redlands
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy