Apply to be a TradeMaster!
Main product image of Replacement Draft Inducer for Fedders (1/50 HP, 115/230 V, 3000 RPM)
Magnifying glass
Hover image to zoom

Replacement Draft Inducer for Fedders (1/50 HP, 115/230 V, 3000 RPM)

Brand:
Packard
SKU:
82618
Rating:
(0)
Q&A:
(0)
Replacement Draft Inducer for Fedders (1/50 HP, 115/230 V, 3000 RPM)
Magnifying glass
Hover image to zoom
$179.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
3000 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Note: Replaces: 2810621035 Electro-Air, 317059 Fedders, 1799591 Fedders

Features
  • Shaded Pole
  • Single Speed
  • 60 HZ
  • Automatic Overload
  • Single Phase
Specifications:
  • H.P. 1/50
  • Speeds 1
  • Amps 0.90/0.45
  • Rotation CWLE
  • RPM 3000
  • Amps at Free Air 0.6
  • Bearings Ball
  • Enclosure Open
  • RPM at Free Air 3100
  • Static Pressure 0.1 in. 71
  • Static Pressure 0.2 in. 68
  • Static Pressure 0.3 in. 62
  • Static Pressure 0.4 in. 63
  • Static Pressure 0.5 in. 59
  • Static Pressure 0.7 in. 47
  • Motor Type Shaded Pole
  • Overload Protection Automatic
  • Phase 1
  • Hertz 60
  • Voltage 115/230

Specs

–
Type:

Shaded Pole

RPM:

3000

Voltage:

115/230V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Replacement Draft Inducer for Fedders (1/50 HP, 115/230 V, 3000 RPM)
Replacement Draft Inducer for Fedders (1/50 HP, 115/230 V, 3000 RPM)
SKU: 82618
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy