| Amperage: | 1.32 |
|---|---|
| Type: | Shaded Pole |
| Horse Power: | 1/6 |
| Voltage: | 208V 230V 208/230V |
| Bearings: | Sleeve |
| Duty: | Continuous Air Over |
| Mount: | Resilient Base |
| RPM: | 1550 |
| Poles: | 4 |
| Rotation: | CCWSE |
| Hertz: | 50 |
| Speeds: | 1 |
| Enclosure Type: | Open Air Over |
| Frame: | 42Y |
| Phase: | 1 |
| Insulation Class: | B |
| Diameter (Inches): | 5" |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Horizontal |