Shop Resideo Sale
Main product image of 1-Speed 1550 RPM 1/15 HP CCW Motor (208/230V)
Magnifying glass
Hover image to zoom

1-Speed 1550 RPM 1/15 HP CCW Motor (208/230V)

Brand:
Fasco
SKU:
D1123
Rating:
(2)
Q&A:
(0)
1-Speed 1550 RPM 1/15 HP CCW Motor (208/230V)
Magnifying glass
Hover image to zoom
$173.98 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/15 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.5 Amps

Description

–
1-Speed 1550 RPM 1/15 HP CCW Motor (208/230V)

Replaces: Heatcraft - 7190-2285, 25309101

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/15

Voltage:

230V

208V

RPM:

1550

Speeds:

1

Amperage:

0.5

Mount:

Extended Studs

Enclosure Type:

Open Air Over

Rotation:

CCWSE

Width:

3-7/8"

OEM:

Heatcraft

Phase:

1

Bearings:

Sleeve

Frame Size:

3.3

Max Ambient Temp (°F):

104°F

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Speeds
CURRENT ITEM
Product Image of 1-Speed 1550 RPM 1/15 HP CCW Motor (208/230V)
1-Speed 1550 RPM 1/15 HP CCW Motor (208/230V)
SKU: D1123
(2)
Permanent Split Capacitor
1/15
230V
208V
1550
1
Permanent Split Capacitor
1/15
1/20
1/12
115/208-230v
1400
1550
1

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exact replacement

Used in beer cooler to replaced burned out motor, performing flawlessly.
Steve
Sheboygan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again.

Got it in 2 days perfect fit !
greg
Dillsburg pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy