Shop Resideo Sale
Main product image of 3.3" PSC Motor (1/12-1/15-1/20 HP, 115/208-230V, 1550/1400 RPM)
Magnifying glass
Hover image to zoom

3.3" PSC Motor (1/12-1/15-1/20 HP, 115/208-230V, 1550/1400 RPM)

Brand:
Packard
SKU:
49101
Rating:
(2)
Q&A:
(0)
3.3" PSC Motor (1/12-1/15-1/20 HP, 115/208-230V, 1550/1400 RPM)
Magnifying glass
Hover image to zoom
$103.33 each
In Stock
In Stock
Get 22 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1400, 1550 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/15, 1/20, 1/12 HP
Product Highlight: Amperage
1.1 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • 50% more efficient than Shaded Pole
  • Permanent split capacitor
  • Multi-Horsepower
  • Electrically reversible
  • Open enclosure
  • Single phase
  • 50/60 Hertz
  • 49101 has all copper windings
  • All angle mounting
  • UL recognized
  • Capacitor mounted on motor
  • Includes reversing plug
  • Low temp oil

Specs

–
Type:

Permanent Split Capacitor

RPM:

1400

1550

Speeds:

1

Horse Power:

1/15

1/20

1/12

Voltage:

115/208-230v

Amperage:

1.1

Diameter (Inches):

3.3"

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Motor!

I keep one of these jewels on my truck at all times. It will replace about 95% of refrigeration motors and it just as good as the industry-standard Fasco D-1127 at about 25% less cost.
Danny
Andalusia, AL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buying this product again

I put this product on the Walking cooler
Ruben
Westfield indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy