Apply to be a TradeMaster!
Main product image of 1-Speed 1550 RPM 1/12-1/15-1/20 HP Motor (115/230V)
Magnifying glass
Hover image to zoom

1-Speed 1550 RPM 1/12-1/15-1/20 HP Motor (115/230V)

Brand:
Fasco
SKU:
D1127
Rating:
(2)
Q&A:
(0)
1-Speed 1550 RPM 1/12-1/15-1/20 HP Motor (115/230V)
Magnifying glass
Hover image to zoom
$148.96 each
In Stock
In Stock
Get 10 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Mount
Extended Studs
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
1-Speed 1550 RPM 1/12-1/15-1/20 HP Motor (115/230V)

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115/230V

RPM:

1550

Speeds:

1

Rotation:

Reversible

Enclosure Type:

Open Air Over

Mount:

Extended Studs

Diameter (Inches):

3.3"

Phase:

1

Bearings:

Sleeve

Max Ambient Temp (°F):

104°F

Frame Size:

3.3

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
RPM
Speeds
Rotation
Permanent Split Capacitor
115/230V
1550
1
Reversible
Permanent Split Capacitor
115/208-230v
1400
1550
1
Reversible

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great service from SupplyHouse.com

Great service and quick shipping on every order from SupplyHouse.com
Phil
Stockton, CA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have for emergency

I have an older restaurant with multiple freezer and cooler units, this unit can work with all of them, all you have to do is switch a couple wires and it will work almost anywhere
Michael
Mt.POCONO, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy