Apply to be a TradeMaster!
Main product image of 1-Speed 1500 RPM 1/20 HP Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 1500 RPM 1/20 HP Motor (115V)

Brand:
Fasco
SKU:
D1152
Rating:
(1)
Q&A:
(0)
1-Speed 1500 RPM 1/20 HP Motor (115V)
Magnifying glass
Hover image to zoom
$122.10 each
In Stock
In Stock
Get 2 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.7 Amps

Description

–
1-Speed 1500 RPM 1/20 HP Motor (115V)

Replaces: Kramer/Trenton - 5KSM59ES2001

***Image may not be an actual representation of the item.

Specs

–
Type:

Shaded Pole

Horse Power:

1/20

Voltage:

115V

RPM:

1500

Speeds:

1

Amperage:

1.7

Rotation:

CWSE

Mount:

Extended Studs

Enclosure Type:

Open Air Over

Diameter (Inches):

3.3"

OEM:

Kramer - Trenton

Phase:

1

Max Ambient Temp (°F):

104°F

Bearings:

Sleeve

Frame Size:

3.3

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Speeds
CURRENT ITEM
Shaded Pole
1/20
115V
1500
1
Permanent Split Capacitor
1/15
1/20
1/12
115/208-230v
1400
1550
1

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Everything worked out good and motor seemed of good quality. Also have ports on it where it could be all periodically.
Sam
Va.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy