Apply to be a TradeMaster!
Main product image of 1-Speed 1550 RPM 1/20 HP Motor (115/208-230V)
Magnifying glass
Hover image to zoom

1-Speed 1550 RPM 1/20 HP Motor (115/208-230V)

Brand:
Fasco
SKU:
D1189
Rating:
(0)
Q&A:
(0)
1-Speed 1550 RPM 1/20 HP Motor (115/208-230V)
Magnifying glass
Hover image to zoom
$185.54 each
In Stock
In Stock
Get 56 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Mount
Lug
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
1-Speed 1550 RPM 1/20 HP Motor (115/208-230V)

Replaces: Krack Refrigeration - 11528, 11529, JB2P046N, JA2P216N, JA2P217N, JB2P047N, 8354110940, 8254111030

Specs

–
Type:

Shaded Pole

Horse Power:

1/20

Voltage:

115/208-230v

RPM:

1550

Speeds:

1

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Mount:

Lug

Rotation:

CWSE

Diameter (Inches):

3.3"

OEM:

Krack Refrigeration

Phase:

1

Bearings:

Ball

Frame Size:

3.3

Max Ambient Temp (°F):

104°F

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Speeds
Shaded Pole
1/20
115/208-230v
1550
1
Shaded Pole
1/20
115V
1350
1550
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy