Apply to be a TradeMaster!
Main product image of 3.3" Motor (1/20 HP, 115/208-230V, 1350/1550 RPM)
Magnifying glass
Hover image to zoom

3.3" Motor (1/20 HP, 115/208-230V, 1350/1550 RPM)

Brand:
Packard
SKU:
41189
Rating:
(0)
Q&A:
(0)
3.3" Motor (1/20 HP, 115/208-230V, 1350/1550 RPM)
Magnifying glass
Hover image to zoom
$161.29 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1350, 1550 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
1.6 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Commercial Refrigeration Motor
  • Shaded pole
  • Totally enclosed
  • Automatic overload
  • 50/60 Hertz
  • Rotation is determined by viewing the shaft end
  • Low temp oil

Specs

–
Type:

Shaded Pole

Horse Power:

1/20

Amperage:

1.6

RPM:

1350

1550

Voltage:

115V

Rotation:

CWSE

Enclosure Type:

Totally Enclosed

Bearings:

Ball

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
RPM
Voltage
Rotation
CURRENT ITEM
Product Image of 3.3" Motor (1/20 HP, 115/208-230V, 1350/1550 RPM)
3.3" Motor (1/20 HP, 115/208-230V, 1350/1550 RPM)
SKU: 41189
Shaded Pole
1/20
1350
1550
115V
CWSE
Shaded Pole
1/20
1550
115/208-230v
CWSE
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy