Shop Resideo Sale
Main product image of 1-Speed 1500 RPM 1/40 HP CW Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 1500 RPM 1/40 HP CW Motor (115V)

Brand:
Fasco
SKU:
D126
Rating:
(0)
Q&A:
(0)
1-Speed 1500 RPM 1/40 HP CW Motor (115V)
Magnifying glass
Hover image to zoom
$105.28 each
In Stock
In Stock
Get 43 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/40 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.1 Amps

Description

–
Product Description
  • Rotation is determined by viewing the shaft end
  • Shaded Pole
  • Open Enclosure
  • Single Phase
  • Automatic Overload
  • 60 HZ

Specs

–
Type:

Shaded Pole

Horse Power:

1/40

Voltage:

115V

Hertz:

60

RPM:

1500

Speeds:

1

Amperage:

1.1

Rotation:

CWSE

Mount:

Extended Studs

Enclosure Type:

Open Air Over

Width:

2-1/2"

Phase:

1

Bearings:

Sleeve

Frame Size:

3.3

Max Ambient Temp (°F):

104°F

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Speeds
CURRENT ITEM
Product Image of 1-Speed 1500 RPM 1/40 HP CW Motor (115V)
1-Speed 1500 RPM 1/40 HP CW Motor (115V)
SKU: D126
Shaded Pole
1/40
115V
1500
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy