Apply to be a TradeMaster!
Main product image of 3.3" Shaded Pole Motor (1/40 HP, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" Shaded Pole Motor (1/40 HP, 115V, 1550 RPM)

Brand:
Packard
SKU:
40126
Rating:
(0)
Q&A:
(0)
3.3" Shaded Pole Motor (1/40 HP, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$101.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/40 HP
Product Highlight: Amperage
0.88 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Shaded pole
  • Automatic overload
  • Totally Enclosed
  • Stud mounting
  • 60 Hertz
  • Single phase
  • Rotation is determined by viewing the shaft end

Specs

–
Type:

Shaded Pole

RPM:

1500

Diameter (Inches):

3.3"

Speeds:

1

Horse Power:

1/40

Voltage:

115V

Amperage:

0.88

Bearings:

Sleeve

Rotation:

CWSE

Enclosure Type:

Totally Enclosed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
RPM
Speeds
Horse Power
Voltage
CURRENT ITEM
Product Image of 3.3" Shaded Pole Motor (1/40 HP, 115V, 1550 RPM)
3.3" Shaded Pole Motor (1/40 HP, 115V, 1550 RPM)
SKU: 40126
Shaded Pole
1500
1
1/40
115V
Shaded Pole
1500
1
1/40
115V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy