Apply to be a TradeMaster!
Main product image of D410 1 Speed 3000 RPM Reversible Motor (115V)
Magnifying glass
Hover image to zoom

D410 1 Speed 3000 RPM Reversible Motor (115V)

Brand:
Fasco
SKU:
D410
Rating:
(0)
Q&A:
(0)
D410 1 Speed 3000 RPM Reversible Motor (115V)
Magnifying glass
Hover image to zoom
D410 has been discontinued
Discontinued March 10, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/10 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.5 Amps

Description

–
D410 1 Speed 3000 RPM Reversible Motor (115V)

Features:
  • Motor Type: Permanent Split Capacitor
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: REV
  • Bearings: Ball
  • Enclosure Type: Open
  • Frame Size: 3.3" Frame
  • Motor Diameter (In.): 3.3
  • Shaft (In.): 1/4 x 3-3/4
  • Ship Weight: 5.5 lbs.
  • Agency Approvals: UL, CSA


**Note: Image may not represent actual product**

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/10

Voltage:

115V

RPM:

3000

Speeds:

1

Amperage:

1.5

Rotation:

Reversible

Enclosure Type:

Open Air Over

Mount:

Extended Studs

Width:

7-1/8"

Phase:

1

Frame Size:

3.3

Bearings:

Ball

Max Ambient Temp (°F):

104°F

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

2

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Horse Power
Voltage
RPM
Phase
1/10
115V
3000
1
1/16
115V
3000
1