Apply to be a TradeMaster!
Main product image of D7748 1 Speed 1075 RPM Condenser Fan Motor, 1/3 HP (208-230V)
Magnifying glass
Hover image to zoom

D7748 1 Speed 1075 RPM Condenser Fan Motor, 1/3 HP (208-230V)

Brand:
Fasco
SKU:
D7748
Rating:
(1)
Q&A:
(0)
D7748 1 Speed 1075 RPM Condenser Fan Motor, 1/3 HP (208-230V)
Magnifying glass
Hover image to zoom
$136.70 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
2.9 Amps

Description

–
Used for vertical or horizontal shaft applications where the motor is located in the airstream

Features:
  • PSC, 208-230V, open, air over
  • Closed on shaft end, open on opposite shaft end
  • Thermally protected
  • Capacitor not included
  • Motor Type: Permanent Split Capacitor
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: Reversible
  • Bearings: Ball
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 4 1/4
  • Shaft (In.): 1/2 X 6 1/2
  • Bolt Circle (In.): 5-6/32 (5.2)
  • Ship Weight: 15 lbs.
  • Agency Approvals: UL, CSA

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

Voltage:

208V

230V

RPM:

1075

Speeds:

1

Amperage:

2.9

Enclosure Type:

Open Ventilated Air Over

Rotation:

Reversible

Bearings:

Ball

Width:

4-1/4"

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Speeds
Permanent Split Capacitor
1/3
208V
230V
1075
1
Permanent Split Capacitor
1/3
208/230V
1075
1

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Motor was an exact replacement on a 30 year old unit

The motor fit and worked perfectly after the old motor started having bearing issues. It's good to know I can still get parts for my old unit that keeps chugging along.
Keachster
Knoxville, TN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy