Apply to be a TradeMaster!
Main product image of 5-5/8" PSC Condenser Fan Motor (1/3 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5-5/8" PSC Condenser Fan Motor (1/3 HP, 208-230V, 1075 RPM)

Brand:
Packard
SKU:
43733
Rating:
(0)
Q&A:
(1)
5-5/8" PSC Condenser Fan Motor (1/3 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$130.75 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
2.8 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Permanent split capacitor
  • Single speed
  • Reversible rotation
  • Totally enclosed
  • Automatic overload
  • 48 Frame
  • 60 Hertz
  • Single phase
  • Rheem Mounting

Specs

–
Type:

Permanent Split Capacitor

Speeds:

1

Horse Power:

1/3

Voltage:

208/230V

Amperage:

2.8

Rotation:

Reversible

RPM:

1075

Enclosure Type:

Totally Enclosed

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
CURRENT ITEM
Product Image of 5-5/8" PSC Condenser Fan Motor (1/3 HP, 208-230V, 1075 RPM)
5-5/8" PSC Condenser Fan Motor (1/3 HP, 208-230V, 1075 RPM)
SKU: 43733
1/3
208/230V
1/3
208/230V

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: ON SKU 43733 motor: - what is shaft size? - Does capacitor come with it, if not what size/voltage is required? - What is BCD (mounting bolt circle diameter)

Asked by Richard 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Richard. This motor has a 1/2" x 6-1/2" shaft. It does not include a capacitor - the required capacitor size is 7.5MFD/370V.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy