Shop Resideo Sale
Main product image of 5-5/8" Condenser Fan Motor (1/4 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5-5/8" Condenser Fan Motor (1/4 HP, 208-230V, 1075 RPM)

Brand:
Fasco
SKU:
D7909
Rating:
(7)
Q&A:
(0)
5-5/8" Condenser Fan Motor (1/4 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$158.76 each
In Stock
In Stock
Get 62 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.8 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Features:
  • Permanent split capacitor
  • Single speed
  • Reversible rotation
  • Totally enclosed
  • Automatic overload
  • 48 Frame
  • 60 Hertz
  • Single phase
  • Rheem Mounting

Specs

–
Diameter (Inches):

5-5/8"

Type:

Permanent Split Capacitor

Horse Power:

1/4

Voltage:

208/230V

Hertz:

60

RPM:

1075

Enclosure Type:

Totally Enclosed

Phase:

1

Speeds:

1

Rotation:

Reversible

Bearings:

Ball

Shaft Diameter:

1/2"

Shaft Length:

6-1/2"

Amperage:

1.8

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great Price

Was just the replacement I needed.,
Retired Tech
Alma, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product worked great

This condenser fan motor worked perfect, the shipping was super fast Very happy with this purchase
Tina
Genoa, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

works as it should. easy to install.
Wild E
Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working great

Replaced a unit that I installed 20 years ago and works perfectly
Rob
Lyons il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The house is cool!

Installation was straight forward. In my case I needed to reverse the rotation, the directions were very clear on how to accomplish this task. Works perfectly. I am comfortable recommending this fan motor.
Cool Bob
Western Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fan

Plug n play...easy fix. AC back as it should be
Mark
Nashville
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price will buy again

Match with original motor
Guy
St paul mn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy