Apply to be a TradeMaster!
Main product image of 5" Multi Horse Power Motor (208-230V, 1075 RPM, 1/8-1/12 HP)
Magnifying glass
Hover image to zoom

5" Multi Horse Power Motor (208-230V, 1075 RPM, 1/8-1/12 HP)

Brand:
Century
SKU:
9722
Rating:
(1)
Q&A:
(0)
5" Multi Horse Power Motor (208-230V, 1075 RPM, 1/8-1/12 HP)
Magnifying glass
Hover image to zoom
$167.05 each
In Stock
In Stock
Get 70 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V, 230V, 208V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/10, 1/12, 1/8 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.9 Amps

Description

–
Features:
  • Multi-Mounting System
  • Single speed multi-horsepower replacement motor uses one simple connection
  • Energy-efficient PSC design
  • Easy-to-read connection diagram attached to white lead wire
  • Water-resistant reversing plug
  • Double sealed ball bearings for dependable long life
  • Rubber shaft slinger keeps water and dirt out of motor
  • Water-resistant rubber grommet at lead opening
  • 60°C max ambient
  • Class B insulation
  • Lead length 36"
  • 60 Hertz
  • Totally enclosed
  • Continuous duty, air over
  • All-angle mount
  • UL and CSA recognized

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/10

1/12

1/8

Voltage:

208/230V

230V

208V

Bearings:

Ball

RPM:

1075

Duty:

Air Over

Poles:

6

Mount:

Extended Studs

Enclosure Type:

Totally Enclosed

Rotation:

Reversible

Hertz:

60

Speeds:

1

Frame:

42

Amperage:

0.9

Insulation Class:

B

Phase:

1

Overload Protection:

Automatic

Diameter (Inches):

5"

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5.6" PSC Condenser Fan Motor (208-230V, 1/4-1/8 HP, 825 RPM)
SKU: 1874
US Motors

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This worked well

We will continue to purchase these as then fit and fired right up in our 2 ton condensing units.
Oaks Apartments
Houston Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy