| Type: | Permanent Split Capacitor |
|---|---|
| Horse Power: | 1/3 1/6 |
| Voltage: | 208V 230V |
| RPM: | 825 |
| Speeds: | 1 |
| Amperage: | 1.3 |
| Enclosure Type: | Totally Enclosed Air Over (TEAO) |
| Mount: | Extended Studs |
| Rotation: | Reversible |
| Width: | 4-1/3" |
| Hertz: | 60 |
| Phase: | 1 |
| Frame Size: | 48 |
| Bearings: | Sleeve |
| Max Ambient Temp (°F): | 104°F |
| Duty: | Continuous Air Over |
| Frequency: | 140 Hz |
| Insulation Class: | B |
| Poles: | 8 |
| Overload Protection: | Thermally |
| Approvals: | UL |