Apply to be a TradeMaster!
Main product image of 5.6" PSC Condenser Fan Motor (208-230V, 1/6 HP, 825 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Condenser Fan Motor (208-230V, 1/6 HP, 825 RPM)

Brand:
US Motors
SKU:
1873
Rating:
(3)
Q&A:
(0)
5.6" PSC Condenser Fan Motor (208-230V, 1/6 HP, 825 RPM)
Magnifying glass
Hover image to zoom
$136.28 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
1 Amps

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer's requirements.

  • 140F Ambient Design
  • Bearings have all angle thrust system
  • Class B insulation
  • Designed for use with 370C capacitors
  • Extended studs
  • 36" leads
  • Hubless lead end
  • Drain holes both ends
  • Reversible rotation
  • Automatic reset thermal overload protector
  • Continuous duty

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/6

RPM:

825

Phase:

1

Amperage:

1

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Shaft Diameter:

1/2"

Shaft Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.6" PSC Condenser Fan Motor (208-230V, 1/6 HP, 825 RPM)
5.6" PSC Condenser Fan Motor (208-230V, 1/6 HP, 825 RPM)
SKU: 1873
(3)

You May Also Need

5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF5
Titan Pro

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great deal and quick delivery and easy to work with.

This motor took the place of the 1st one I bought because it had the right amount of wires to make it work. Put it on the the condenser and wired it up and it took off when the power was turned on. They took care of the return with no problems and sent my refund back to my credit care.
jeff
VA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as specified

Ordered the fan motor Sunday night. Received it on Tuesday morning. It what was required to repair my old Lennox central air unit. Excellent service. Reasonable price highly recommended
Cnell
Saratoga, ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not identical

Even though this is the same part # as the Emerson that was removed, it is not an exact replacement. The shaft is longer and has a second flat, there is an extra wire, and the mounting studs are longer. This motor is reversible, but you don't know which way it will turn until you install it. The reversing leads are loose and must be carefully dressed so they don't tangle in the fan. And for some reason only half the leads were terminated. All in all, the motor works fine, just disappointed it wasn't a "plug and play".
Edddd
NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy