Apply to be a TradeMaster!
Main product image of D929 1 Speed 1075 RPM Condenser Fan Motor (208-230V)
Magnifying glass
Hover image to zoom

D929 1 Speed 1075 RPM Condenser Fan Motor (208-230V)

Brand:
Fasco
SKU:
D929
Rating:
(0)
Q&A:
(0)
D929 1 Speed 1075 RPM Condenser Fan Motor (208-230V)
Magnifying glass
Hover image to zoom
D929 has been discontinued
Discontinued October 7, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
1 Speed Condenser Fan & Heat Pump Motor w/ Shaft Up 3/4 HP, 1075 RPM (208-230V)
SKU:3331
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Amperage
5 Amps
Product Highlight: Rotation
Reversible
Product Highlight: Mount
Resilient Rings

Description

Used for vertical or horizontal shaft applications where the motor is located in the airstream.

Features:
  • PSC, 208-230V, open, air over
  • Thermally protected
  • Capacitor not included
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: Reversible
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 5 1/4
  • Shaft (In.): 1/2 X 6 1/4
  • Bolt Circle (In.): 5-6/32 (5.2)
  • Ship Weight: 18 lbs.
  • Agency Approvals: UL, CSA

Specs

Type:

Permanent Split Capacitor

Horse Power:

3/4

Voltage:

208V

230V

Hertz:

60

RPM:

1075

Speeds:

3

Amperage:

5

Rotation:

Reversible

Mount:

Resilient Rings

Enclosure Type:

Open Air Over

Phase:

1

Bearings:

Ball

Frame Size:

48

Max Ambient Temp (°F):

104°F

Duty:

Continuous

Frequency:

140 Hz

Insulation Class:

B

Poles:

6

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm