Apply to be a TradeMaster!
Main product image of Draft Inducer 1/30 HP 3000 RPM 208-230v (Direct Replacement for Universal JA1N110, JB1N075, and JB1N080)
Magnifying glass
Hover image to zoom

Draft Inducer 1/30 HP 3000 RPM 208-230v (Direct Replacement for Universal JA1N110, JB1N075, and JB1N080)

Brand:
Fasco
SKU:
D9430
Rating:
(0)
Q&A:
(0)
Draft Inducer 1/30 HP 3000 RPM 208-230v (Direct Replacement for Universal JA1N110, JB1N075, and JB1N080)
Magnifying glass
Hover image to zoom
$349.92 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
0.65 Amps

Description

–
Draft Inducer 1/30 HP 3000 RPM 208-230v (Direct Replacement for Universal JA1N110, JB1N075, and JB1N080)

Applications/Features:
  • Shaded Pole
  • Stainless steel shaft
  • 60 HZ
  • Automatic Overload

Direct Replacement for:
  • Universal JA1N110
  • Universal JB1N075
  • Universal JB1N080
  • Armstrong 42250-001
  • Armstrong 42250-1
  • Armstrong 42250001
  • Armstrong JA1N110
  • Armstrong JB1N075
  • Armstrong JB1N075NS
  • Armstrong JB1N080

Specs

–
Bearings:

Ball

Enclosure Type:

Open

Amperage:

0.65

Speeds:

1

RPM:

3000

Horse Power:

1/30

Outlet Shape:

Rectangle

Voltage:

208/230V

Outlet Flange:

No

Type:

Shaded Pole

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Horse Power
Voltage
Phase
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy