Apply to be a TradeMaster!
Main product image of Elco NU Series 1/83 HP Refrigeration Fan Motor (1550 RPM, 115V, 9 Watts)
Magnifying glass
Hover image to zoom

Elco NU Series 1/83 HP Refrigeration Fan Motor (1550 RPM, 115V, 9 Watts)

Brand:
Fasco
SKU:
EC9W115
Rating:
(3)
Q&A:
(0)
Elco NU Series 1/83 HP Refrigeration Fan Motor (1550 RPM, 115V, 9 Watts)
Magnifying glass
Hover image to zoom
$107.03 each
In Stock
In Stock
Get 42 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCW

Description

–
1550 RPM Shaded Pole Motor (9W, 115V)

Specs

–
Type:

Shaded Pole

Voltage:

115V

RPM:

1550

Rotation:

CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
RPM
Rotation
CURRENT ITEM
Product Image of Elco NU Series 1/83 HP Refrigeration Fan Motor (1550 RPM, 115V, 9 Watts)
Elco NU Series 1/83 HP Refrigeration Fan Motor (1550 RPM, 115V, 9 Watts)
SKU: EC9W115
(3)
Shaded Pole
115V
1550
CCW

You May Also Need

Product Reviews

4.33 out of 3 reviews
50% would recommend this product
4.33
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Had it but it cost me

Needed this motor for a client, glad they had it but i paid 2x what the local suppliers can get it for. Not happy about such a high price on a simple motor.
Refrigeration Service Tech
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again from Supply House.

The fan motor was a direct replacement for one of our print press coolers and it was basically a plug and play exact fit replacement.
PK Riggins
MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes it was a great motor

It was the exact motor that was need
Radar
Primghar iowa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy