Apply to be a TradeMaster!
Main product image of 9 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)
Magnifying glass
Hover image to zoom

9 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)

SKU:
10009
Rating:
(36)
Q&A:
(0)
9 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)
Magnifying glass
Hover image to zoom
$112.49 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.53 Amps
Product Highlight: Material
Cast Iron
Product Highlight: Wattage
9 Watts

Description

–
9 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)

Replaces:
  • Electric Motors and Specialties - SPB9EM1
  • GE - 5411

Specs

–
Product Type:

Fan Motor

Voltage:

115V

Material:

Cast Iron

Rotation:

CW

Enclosure Type:

Totally Enclosed

Motor:

Shaded Pole

Amperage:

0.53

RPM:

1550

Hertz:

60

Wattage:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Product Type
Voltage
Material
Rotation
Enclosure Type
CURRENT ITEM
Product Image of 9 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)
9 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)
SKU: 10009
(36)
Fan Motor
115V
Cast Iron
CW
Totally Enclosed
Fan Motor
115V
Cast Iron
CW
Totally Enclosed

You May Also Need

Product Reviews

4.58 out of 36 reviews
91% would recommend this product
4.58
out of 36 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
11%
3 star
0%
2 star
3%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

SUPPLYHOUSE ONCE AGAIN COME THROUGH IN THE CLUTCH

USED THIS A MOTOR REPLACEMENT ON OUR SHOP WATER COOLER. COST 1/3 OF THE PRICE! GOT IT NEXT DAY AND OUR FIELD EMPLOYEES HAD COLD WATER AGAIN TO GET THEM THROUGH THE HOT DAYS OF SUMMER! SUPPLYHOUSE ROCKS!!
VS

Most Liked Negative Review

Bait and switch tactics

Placed my purchase on this fan motor based on brand MORRILL Motors reputation and quality. But little did I know I would be swindled into buying lower quality brand. Order was switched out for a cheaper brand at the same Greater quality brand price. I did not receive a quality Morrill motor but did receive a lower quality Packard unit bearing motor. When I contacted customer service about this they stated that Morrill and Packard was same company and offered to accept my return. I contacted Morrill and asked about this they said they are not related to Packard company
Showing 1-10 of 36 reviews

Exact part and easy install

Fan motor was an exact match to my true refrigerator. Refrigerator is like brand new again!
Owner operator
Mullens WV
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as mentioned by others Bait and Switch

Ordered a Morrill Motors, but was sent a Packard motor, item showed alot of inventory, so no reason to switch to a different brand. And no, they aren't the same. I needed to get unit up and running so no time to wait for or order the Morrill motor
Jeff
Las Vegas, NV
8 months ago
Was this review helpful to you?

Great

Arrived on time. Product was exactly as described. Fit perfectly. Very happy
April
Florida
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yea

right item quick turn around.
kirk
va
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

Commercial chest cooler, product arrived in a perfect outer box,factory box inside was torn apart and grease smudged, bearing cap on end was smashed in but didnt affect motor, had to use it didnt have time to wait for a replacement part possibly in the same condition
George
Buffalo Mo.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT GREAT SHIPPING

Exact replacement, worked perfectly.
Pump Geek
Boston, MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bait and switch tactics

Placed my purchase on this fan motor based on brand MORRILL Motors reputation and quality. But little did I know I would be swindled into buying lower quality brand. Order was switched out for a cheaper brand at the same Greater quality brand price. I did not receive a quality Morrill motor but did receive a lower quality Packard unit bearing motor. When I contacted customer service about this they stated that Morrill and Packard was same company and offered to accept my return. I contacted Morrill and asked about this they said they are not related to Packard company
PeteyPablo
San Leandro
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would if I had to .

Everything was as easy as 1,2,3 ! Thank you I have my coke machine running again.
Leaper
Flordia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

The best company
Jeannette
San Francisco
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

everything super

I love this company absolutely 💯
Jeannette
San Francisco
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy