Apply to be a TradeMaster!
6" LF860-LG Reduced Pressure Zone Assembly (Lead Free)
Magnifying glass
Hover image to zoom

6" LF860-LG Reduced Pressure Zone Assembly (Lead Free)

Brand:
Febco
SKU:
0122929
Rating:
(0)
Q&A:
(0)
6" LF860-LG Reduced Pressure Zone Assembly (Lead Free)
Magnifying glass
Hover image to zoom
0122929 has been discontinued
Discontinued December 28, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
6" LF860-LG-FS Lead Free MasterSeries Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
Brand:
Febco
SKU:
F122929
(0)
Backorder
Backorder
Get it Tue, Mar 18 - Thu, Apr 17
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
6"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

**Lead Free

MasterSeries® LF860 Lead Free* Reduced Pressure Zone Assemblies are used to protect against high hazard (toxic) fluids in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants. They are also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. They feature an epoxy coated ductile iron body and OSY shutoff valves. Maximum Working Pressure: 175psi (12.1 bar).

Features:
  • Inline Serviceable Assembly
  • No Special Tools Required for Servicing
  • Captured Modular Spring Assembly
  • Reversible & Replaceable Discs
  • Field Replaceable Seats
  • Ductile Iron Valve Body Design
  • Stainless Steel Check Components
  • Modular Pressure Differential Relief Valve
  • Repairable Pressure Differential Relief Valve
  • Clapper Check Assembly
  • Captured O-ring Design

Specs

Product Type:

Backflow Preventer

Size:

6"

Weight (lbs):

601 lbs

Max Pressure (PSI):

175

Water Temperature:

32°F to 140°F

Hydrostatic Test Pressure:

350 PSI

Connection Type:

Flanged x Flanged

Application:

Plumbing

Material:

Cast Iron

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Max Pressure (PSI)
Hydrostatic Test Pressure
Material
6"
175
350 PSI
Cast Iron

You May Also Need