TM_Acquisition-S
6" LF860-OSY Reduced Pressure Zone Assembly (Lead Free)
Hover image to zoom

6" LF860-OSY Reduced Pressure Zone Assembly (Lead Free)

Brand:
Febco
SKU:
0122942
Rating:
(0)
Q&A:
(0)
6" LF860-OSY Reduced Pressure Zone Assembly (Lead Free)
Hover image to zoom
$8,700.53 each
Out of Stock
Out of Stock
Get it Mon, Oct 23 - Wed, Nov 1

Lift Gate

This product weighs 601 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
6"
Lead Free icon
Yes
Material icon
Cast Iron
Max Pressure (PSI) icon
175 PSI
Connection Type icon
Flanged x Flanged Connection

Description

MasterSeries® LF860 Lead Free* Reduced Pressure Zone Assemblies are used to protect against high hazard (toxic) fluids in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants. They are also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. They feature an epoxy coated ductile iron body and OSY shutoff valves. Maximum Working Pressure: 175psi (12.1 bar).

Specs

Size:

6"

Weight (lbs):

601 lbs

Max Pressure (PSI):

175

Water Temperature:

32°F to 140°F

Hydrostatic Test Pressure:

350 PSI

Connection Type:

Flanged x Flanged

Application:

Plumbing

Material:

Cast Iron

Product Type:

Backflow Preventer

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy