Pros, Join Our TradeMaster Program!
Description
**Lead Free

Please Note: Item does not come included with NRS or OSY shutoff valves.

Lead Free Series 880V MasterSeries® Configurable Design Reduced Pressure Zone Assemblies are used to protect against high hazard (toxic) fluids in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants. They are also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. They feature an epoxy coated ductile iron body and NRS or OSY shutoff valves. Maximum Working Pressure: 175psi (12.1 bar).
Hide Description
Specs
Product Type:

Backflow Preventer

Size:

6"

Weight (lbs):

530 lbs

Max Pressure (PSI):

175

Water Temperature:

32°F to 140°F

Hydrostatic Test Pressure:

350 PSI

Connection Type:

Flanged x Flanged

Application:

Plumbing

Material:

Cast Iron

Lead Free:

Yes

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.