Apply to be a TradeMaster!
Main product image of 2" 850 Double Check Valve Assembly (Lead Free)
Magnifying glass
Hover image to zoom
2" 850 Double Check Valve Assembly (Lead Free)
Magnifying glass
Hover image to zoom
0683043 has been discontinued
Discontinued December 22, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
2" LF850-QT-FZ Lead Free Double Check Valve Assembly w/ Freeze Sensor Connectivity
Brand:
Febco
SKU:T683043
(2)
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
**Lead Free

LF850 Lead Free, In-Line Design Double Check Valve Assemblies are designed to prevent the backflow of pollutants that are objectionable but not toxic, from entering into the potable water supply. They feature a Lead Free* bronze body and threaded ball valve end connections. Maximum Working Pressure: 175psi (12.1 bar).

Specs

–
Size:

2"

Weight (lbs):

22 lbs

Lead Free:

Yes

Max Pressure (PSI):

175

Water Temperature:

32°F to 140°F

Hydrostatic Test Pressure:

350 PSI

Material:

Bronze

Product Type:

Backflow Preventer

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Lead Free
Max Pressure (PSI)
Hydrostatic Test Pressure
Connection Type
CURRENT ITEM
Product Image of 2" 850 Double Check Valve Assembly (Lead Free)
2" 850 Double Check Valve Assembly (Lead Free)
SKU: 0683043
(2)
2"
Yes
175
350 PSI
Female Threaded
2"
Yes
175
350 PSI
Female Threaded

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The product was the same as the one I needed to replace.

The product fit like the original one, so it made easy to replace. I got it in great condition in a box and was not damaged.
Arnold
San Antonio, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as described

So far so good only been installed far about 7 days
TSP
Santa Ynez, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be mounted in a vertical position?

Asked by rick 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes see page 2. http://s3.supplyhouse.com/manuals/1299766140016/49949_PROD_FILE.pdf

Was this review helpful to you?