Apply to be a TradeMaster!
Main product image of 3" LF850-DOSY Double Check Valve Assembly (Lead Free)
Magnifying glass
Hover image to zoom

3" LF850-DOSY Double Check Valve Assembly (Lead Free)

Brand:
Febco
SKU:
0683075
Rating:
(0)
Q&A:
(0)
3" LF850-DOSY Double Check Valve Assembly (Lead Free)
Magnifying glass
Hover image to zoom
$5,220.52 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Wed, Dec 16
Size: 
3"
3"

MANUALS (1)


This item replaces: 0124534

Lift Gate

–
This product weighs 256 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–

This 3 inch lead free MasterSeries double check valve backflow preventer assembly is designed to prevent the backflow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as non-health hazards and for other non-toxic contaminants at the service line entrance. This assembly consists of a fused epoxy ductile iron body, domestic outside stem and yoke resilient seated gate valves, top mounted test cocks, two in-line independent positive seating check modules, captured springs, and replaceable check discs and seats. The coating on this backflow assembly uses ArmorTek, a patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion.


Features & Benefits:

  • Ductile iron body construction with patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion
  • Stainless Steel check modules with replaceable seats and disc rubbers
  • For non-health hazard applications
  • Lead free construction


Specifications:

  • ArmorTek Technology    Yes
  • Backflow Preventer Type    Double Check Valve Assembly
  • Body Finish    Epoxy Coated Using ArmorTek Technology
  • Body Material    Ductile Iron
  • Body Pattern    Inline
  • Brand    FEBCO
  • Buy American Act Compliant    NO
  • Bypass    No
  • Cap And Tether    No
  • Disc Material    Silicone
  • EAN    643925026054
  • Elbow Fitting    No
  • Hazard Protection Level    Non Health Hazard
  • Hot And Harsh Water    No
  • Hydrant Connection    No
  • Inlet Connection Size    3 IN
  • Inlet Connection Type    Flanged Joint
  • Inlet Shutoff Valve Type    Outside Stem And Yoke Gate Valve
  • Lead Free    YES
  • Maximum Temperature-Fahrenheit    140
  • Maximum Working Pressure-BAR    12.10
  • Maximum Working Pressure-PSI    175
  • Minimum Temperature - Celsius    0.50
  • Minimum Temperature-Fahrenheit    33
  • Outlet Connection Size    3 IN
  • Outlet Connection Type    Flanged Joint
  • Outlet Shutoff Valve Type    Outside Stem And Yoke Gate Valve
  • Part Number    0683075
  • Polymer Coating    No
  • Protection Type    Backpressure and Backsiphonage
  • Seat Material    Stainless Steel
  • Series    LF850 Large
  • Strainer    No
  • Tradename    MasterSeries (R)

Specs

–
Connection Type:

Flanged x Flanged

Product Type:

Backflow Preventer

Application:

Plumbing

Max Pressure (PSI):

175

Size:

3"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy