Apply to be a TradeMaster!
Main product image of 3/4" 622F Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" 622F Full Port Ball Valve (Lead Free)

Brand:
Febco
SKU:
781048LL
Rating:
(1)
Q&A:
(0)
3/4" 622F Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$36.12 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"

MANUALS (1)


This item replaces: 781048

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Rating
600 psi

Description

–
**Lead Free

Lead Free Series 622F Full Port Ball Valves are designed for steam service applications. They are ideal for throttling and balancing of nonabrasive fluids where minimum flow is 20% to 100% of valve capacity. The full port design ensures minimal pressure drop. These valves feature a PTFE stem packing seal, thrust washer and seat. They are available with tapped outlets suitable for the installation of a pressure gauge or test cock. Maximum Working Pressure: 600psi (41.3 bar) WOG; 125psi (8.6 bar) WSP.

Specs

–
Size:

3/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Bronze

Pressure Rating:

600 psi

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A+

Find it cheaper and faster.. Good luck...
Ole Grey Dog
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy