This 2 inch lead free full port ball valve is designed for water service applications. It is ideal for throttling and balancing of nonabrasive fluids where minimum flow is 20 to 100 percent of the valve capacity. The full port design ensures low pressure drop and features a PTFE stem packing seal, thrust washer and seat. The maximum working pressure is 600 psi (41.3 bar) WOG, 125 psi (8.6 bar) WSP.
Specifications:
| Port Type: | Full Port |
|---|---|
| Connection Method: | Threaded |
| Material: | Bronze |
| Pressure Rating: | 600 psi |
| Lead Free: | Yes |
| Connection Type: | FNPT x FNPT |
| Size: | 2" |
| Application: | Plumbing |