Apply to be a TradeMaster!
Main product image of 1" LF622F Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" LF622F Full Port Ball Valve (Lead Free)

Brand:
Febco
SKU:
781049LL
Rating:
(2)
Q&A:
(0)
1" LF622F Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$68.49 each
In Stock
In Stock
Get 7 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port
Product Highlight: Pressure Rating
600 psi

Specs

–
Size:

1"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Bronze

Pressure Rating:

600 psi

Application:

Plumbing

Lead Free:

Yes

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" TC1 Full Port Test Cock (Lead Free)
SKU: 781074LL
Febco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Expediency Rules

Product is what I needed and I received it quickly. Great company. I will be back for similar items. Thanks.
John
Rio Rancho, NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this difficult to find part again

Just what I expected. Ball valve for back flow preventer
Pete
Canyon Lake, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy